Shop All Stainless Steel Blanks, Bars, and Plate Stock
Zoro Select
SS Rectangle Bar, 4 ft Overall L
Mfr # 4390_48_0
Zoro # G105551930
product price: $26.89
/ea
$26.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Thickness 0.125 in
- Standards ASTM A240
- Width Tolerance +/-0.031 in
- Thickness Tolerance +/-0.012 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4390_48_0
- Zoro # G105551930
- Country of Origin United States
- Category Stainless Steel Blanks, Bars, and Plate Stock
Dimensions
Width Tolerance | +/-0.031 in |
Length Tolerance | +0.125/-0 in |
Overall Width | 1 1/2 in |
Overall Length | 4 ft |
Nominal Size (WxL) | 1 1/2 in x 4 ft |
Details
Material | Stainless Steel |
Thickness | 0.125 in |
Standards | ASTM A240 |
Thickness Tolerance | +/-0.012 in |
Brinell Hardness | 123 |
Material Grade | 304 |
Tensile Strength | 73,200 psi |
Fabrication | Hot Rolled |
Heat Treatable | No |
Item | Stainless Steel Flat Bar |
Shape | Rectangular Bar |
Fabrication Method | Hot Rolled |
Rockwell Hardness | 70 |
Yield Strength | 31,200 psi |
Mechanical Finish | Mill |
Includes Material Certificate | Yes |
System of Measurement | Inch |
Mechanical Finish B | Mill |
Description
Stainless Steel Flat Bar, Stainless Steel, 304, Rectangular Bar, 4 ft Overall Length, Length Tolerance +0.125/-0 in, 1 1/2 in Overall Width, Width Tolerance +/-0.031 in, 0.125 in Thickness, Thickness Tolerance +/-0.012 in, Fabrication Hot Rolled, Heat Treatable No, Mechanical Finish Mill, Yield Strength 31,200 psi, Tensile Strength 73,200 psi, 123 Brinell Hardness, 70 Rockwell Hardness, Includes Material Certificate Yes, Standards ASTM A240, Hot Rolled, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Shim Stock, Roll, Brass, 0.0090 In, 6 In (17390)
- FIBERGRATE Industrial Pultruded Grating, 96 in Span, Grit-Top Surface, Vi-Corr Resin, Dark Gray (872090)
- ONLINEMETALS 1" x 3" x 0.125" Aluminum Rectangle Tube 6061-T6-Extruded (6994)
- ZORO SELECT 1/2" Comm. Grade Neoprene Rubber Sheet, 12"x12", Black, 40A (BULK-RS-N40-28)
- ZORO SELECT SS Plate 304, 18 in Overall L (304 SS0.024x5x181)
- ZORO SELECT SS Plate 316, 6in Overall L (316 SS0.625x2x61)
- ZORO SELECT General Purpose SS, 24" Overall L (4F.375X1.25-24)
- ZORO SELECT SS Plate 304, 36" Overall L (4sh13x1-36)
- ZORO SELECT Blank Stock, Rect, 304SS, 1/8 Tx3 In x 6 ft (4YTY4)
- ZORO SELECT High Strength, SS, 12" Overall L (6F.375X1-12)
- ZORO SELECT Annealed Stainless Flat, 12" Overall L (3F.375X3-12)
- Zoro Select Stainless Steel Blanks, Bars, and Plate Stock