Shop All Stainless Steel Blanks, Bars, and Plate Stock
Zoro Select
SS Plate 316, 6in Overall L
Mfr # 6p.25x3-6
Zoro # G703577660
product price: $20.15
/ea
$20.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Alloy Type 316
- Thickness 0.25 in
- Width 3 in
- Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 6p.25x3-6
- Zoro # G703577660
- Country of Origin Multiple
- Category Stainless Steel Blanks, Bars, and Plate Stock
Dimensions
Width | 3 in |
Length | 6 in |
Width Tolerance | +/-0.125 in |
Length Tolerance | +0.125/-0.000 in |
Nominal Size (WxL) | 3 in x 6 in |
Overall Width | 3 in |
Overall Length | 6 in |
Description
Stainless Steel Flat Bar, Stainless Steel, 316, Rectangle, 6 in Overall Length, Length Tolerance +0.125/-0.000 in, 3 in Overall Width, Width Tolerance +/-0.125 in, 0.25 in Thickness, Thickness Tolerance +/-0.045 in, Fabrication Hot Rolled, Heat Treatment Annealed, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 34,800 psi, Tensile Strength 79,800 psi, 149 Brinell Hardness, 80 Rockwell Hardness, Includes Material Certificate Yes, Standards ASTM A240, Maximum Temperature 1,700 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" FDA Grade Buna-N Rubber Strip, 4"x36", white, 60A (BULK-RS-H60FDA-342)
- ZORO SELECT Flat, Al, 6061, 5/8 x 1 1/2 In, 1 Ft (61F.625X1.5-12)
- ONLINEMETALS 1" x 1" x 0.125" Stainless Angle 304/304L (2)
- ZORO SELECT Amber Polyimide Sealing Film 12" L x 12" W x 0.001" Thick (BULK-PF-PI-10)
- ZORO SELECT Hex Bar Stock, 1.5" Thick, 1-1/2" Lx6" W (367_6_0)
- ZORO SELECT Blank Stock, Rect, SS, 1/4 T x3 In W x 6 ft (4YTV2)
- ZORO SELECT SS Plate 304, 12 in Overall W (304 SS0.12x12x183)
- ZORO SELECT SS Plate 304, 36" Overall L (304 SS0.015x6x361)
- ZORO SELECT SS Plate 304, 6in Overall L (304 SS0.25x6x62)
- ZORO SELECT High Strength, SS, 12" Overall L (6F.25X5-12)
- ZORO SELECT General Purpose SS, 6in Overall L (4F.25X3-6)
- Zoro Select Stainless Steel Blanks, Bars, and Plate Stock