Shop All Stainless Steel Blanks, Bars, and Plate Stock
Zoro Select
SS Plate 316, 6in Overall L
Mfr # 316 SS0.048x6x61
Zoro # G703578162
product price: $8.29
/ea
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Alloy Type 316
- Thickness 0.048 in
- Width 6 in
- Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 316 SS0.048x6x61
- Zoro # G703578162
- Country of Origin Multiple
- Category Stainless Steel Blanks, Bars, and Plate Stock
Dimensions
Width | 6 in |
Length | 6 in |
Width Tolerance | +/-0.125 in |
Length Tolerance | +0.125/-0.000 in |
Overall Width | 6 in |
Overall Length | 6 in |
Nominal Size (WxL) | 6 in x 6 in |
Description
Stainless Steel Flat Bar, Stainless Steel, 316, Rectangle, 6 in Overall Length, Length Tolerance +0.125/-0.000 in, 6 in Overall Width, Width Tolerance +/-0.125 in, 0.048 in Thickness, Thickness Tolerance +/-0.003 in, Fabrication Cold Finished, Heat Treatment Annealed, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 34,800 psi, Tensile Strength 79,800 psi, 149 Brinell Hardness, 80 Rockwell Hardness, Includes Material Certificate Yes, Standards ASTM A240, Appearance Metallic
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAUDLIN PRODUCTS Slotted Shim B-3 x 3" x 0.020", Pk20 (MSB020-20)
- ONLINEMETALS 0.3125" OD x 0.028" Wall x 0.2565" ID Brass Round Tube-H58 Seamless (1542)
- PRECISION BRAND Shim Stock, Sheet, PVC, 0.0300 In, 10 In (44270)
- POLY-AMERICA 6MIL 20 X 100FT. CLEAR POLY SHEETING (42014)
- ZORO SELECT Annealed Stainless Flat, 6in Overall L (3F.25X2-6)
- ZORO SELECT General Purpose SS, 12" Overall L (4F.375X1-12)
- ZORO SELECT SS Plate 304, 12" Overall L (304 SS0.25x6x122)
- ZORO SELECT Annealed Stainless Flat, 12" Overall L (3F.188X1-12)
- ZORO SELECT General Purpose SS, 36" Overall L (4F.375X1-36)
- ZORO SELECT SS Plate 304, 8 in Overall W (304 SS0.375x8x81)
- ZORO SELECT General Purpose SS, 6in Overall L (4F.188X2.5-6)
- Zoro Select Stainless Steel Blanks, Bars, and Plate Stock