Shop All Stainless Steel Blanks, Bars, and Plate Stock
Zoro Select
SS Plate 316, 12" Overall L
Mfr # 316 SS0.12x6x121
Zoro # G803578338
product price: $29.89
/ea
$29.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Alloy Type 316
- Thickness 0.12 in
- Width 6 in
- Length 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 316 SS0.12x6x121
- Zoro # G803578338
- Country of Origin Multiple
- Category Stainless Steel Blanks, Bars, and Plate Stock
Dimensions
Width | 6 in |
Length | 12 in |
Width Tolerance | +/-0.125 in |
Length Tolerance | +0.125/-0.000 in |
Nominal Size (WxL) | 6 in x 12 in |
Overall Width | 6 in |
Overall Length | 12 in |
Description
Stainless Steel Flat Bar, Stainless Steel, 316, Rectangle, 12 in Overall Length, Length Tolerance +0.125/-0.000 in, 6 in Overall Width, Width Tolerance +/-0.125 in, 0.12 in Thickness, Thickness Tolerance +/-0.007 in, Fabrication Cold Finished, Heat Treatment Annealed, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 34,800 psi, Tensile Strength 79,800 psi, 149 Brinell Hardness, 80 Rockwell Hardness, Includes Material Certificate Yes, Standards ASTM A240, Appearance Metallic
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Gray CPVC Plastic Rod 1 ft L, 6 in Dia. (BULK-PR-CPVC-58)
- ZORO SELECT Expanded Sheet, Rsd, 304SS, 4x 4 ft, 3/4-#16 (44S07516-48X48)
- ZORO SELECT Carbon Steel Rod, 36 in L, 5/8 in Dia. (44r.625-36)
- ZORO SELECT White UHMW Polyethylene Rectangle Stock 48" L x 1-1/2" W x 3/8" Thick (BULK-PS-UHMW-195)
- ZORO SELECT Stainless Hex Bar, 6 in Overall L (3H1.5-6)
- ZORO SELECT High Strength, SS, 36" Overall L (6F.25X1.5-36)
- ZORO SELECT High Strength, SS, 6in Overall L (6F.625X3-6)
- ZORO SELECT SS Plate 316, 3 in Overall L (316/316L SS0.25x3x31)
- ZORO SELECT General Purpose SS, 36" Overall L (4F.312X1-36)
- ZORO SELECT SS Plate 316, 6in Overall L (316 SS0.75x2x61)
- ZORO SELECT Rectangluar Bar, SS, 24" Overall L (18749_24_0)
- Zoro Select Stainless Steel Blanks, Bars, and Plate Stock