Shop All Stainless Steel Blanks, Bars, and Plate Stock
Zoro Select
SS Plate 316, 12" Overall L
Mfr # 316 SS0.048x6x121
Zoro # G503578126
$14.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Alloy Type 316
- Thickness 0.048 in
- Width 6 in
- Length 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 316 SS0.048x6x121
- Zoro # G503578126
- Country of Origin Multiple
- Category Stainless Steel Blanks, Bars, and Plate Stock
Dimensions
Width | 6 in |
Length | 12 in |
Width Tolerance | +/-0.125 in |
Length Tolerance | +0.125/-0.000 in |
Nominal Size (WxL) | 6 in x 12 in |
Overall Length | 12 in |
Overall Width | 6 in |
Description
Stainless Steel Flat Bar, Stainless Steel, 316, Rectangle, 12 in Overall Length, Length Tolerance +0.125/-0.000 in, 6 in Overall Width, Width Tolerance +/-0.125 in, 0.048 in Thickness, Thickness Tolerance +/-0.003 in, Fabrication Cold Finished, Heat Treatment Annealed, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 34,800 psi, Tensile Strength 79,800 psi, 149 Brinell Hardness, 80 Rockwell Hardness, Includes Material Certificate Yes, Standards ASTM A240, Appearance Metallic
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL SERVICE KREFELD Ground Flat Stock, AISI A2-3/8X1 1/2X18, Alloyed Tool Steel (23633/8i1x1/2i18X)
- ZORO SELECT Roll, Vinyl, 1/16 in. Thick, 10 ft., 70A (BULK-RS-PVC70-28)
- ZORO SELECT Square Stock, 1.000", 1" W, 1 ft. (BSQ360/1-12)
- PHIFER Door and Window Screen, Fiberglass, 36 in W, 100 ft L, 0.013 in Wire Dia, Charcoal (3003379)
- ZORO SELECT Annealed Stainless Flat, 6in Overall L (3F.5X2-6)
- ZORO SELECT SS Plate 304, 12 in Overall W (304 SS0.048x12x243)
- ZORO SELECT Annealed Stainless Flat, 12" Overall L (3F.375X1-12)
- ZORO SELECT Annealed Stainless Flat, 12" Overall L (3F.75X1.75-12)
- ZORO SELECT General Purpose SS, 6in Overall L (4F.5X2.5-6)
- ZORO SELECT Annealed Stainless Flat, 12" Overall L (3F.375X1.75-12)
- STEELWORKS Boltmaster Steelworks .13in. X .75in. X 48in. Flat Bar Plain Steel 11651 (11651)
- Zoro Select Stainless Steel Blanks, Bars, and Plate Stock