Shop All Stainless Steel Blanks, Bars, and Plate Stock
Zoro Select
SS Plate 304, 6in Overall L
Mfr # 304 SS0.375x2x61
Zoro # G703578575
$13.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Alloy Type 304
- Thickness 0.375 in
- Width 2 in
- Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 304 SS0.375x2x61
- Zoro # G703578575
- Country of Origin Multiple
- Category Stainless Steel Blanks, Bars, and Plate Stock
Dimensions
Width | 2 in |
Length | 6 in |
Width Tolerance | +/-0.125 in |
Length Tolerance | +0.125/-0.000 in |
Nominal Size (WxL) | 2 in x 6 in |
Overall Length | 6 in |
Overall Width | 2 in |
Description
Stainless Steel Flat Bar, Stainless Steel, 304, Rectangle, 6 in Overall Length, Length Tolerance +0.125/-0.000 in, 2 in Overall Width, Width Tolerance +/-0.125 in, 0.375 in Thickness, Thickness Tolerance +/-0.045 in, Fabrication Hot Rolled, Heat Treatment Annealed, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 31,200 psi, Tensile Strength 73,200 psi, 123 Brinell Hardness, 70 Rockwell Hardness, Includes Material Certificate Yes, Standards ASTM A240
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT General Purpose SS, 36" Overall L (4F.125X1-36)
- ZORO SELECT Green HDPE Cutting Board 24" L x 48" W x 0.500" Thick (22JM90)
- PRECISION BRAND Shim Stock, Roll, Brass, 0.0080 In, 6 In (17370)
- ZORO SELECT Rubber Roll, Gum, 1/8 in. Thick, 10 ft., 40A (BULK-RS-NAT40-206)
- ZORO SELECT Annealed Stainless Flat, 6in Overall L (3F.5X1.25-6)
- ZORO SELECT General Purpose SS, 6in Overall L (4F.75X2-6)
- ZORO SELECT Annealed Stainless Flat, 6in Overall L (3F.5X4-6)
- ZORO SELECT SS Plate 316, 12" Overall L (316 SS0.12x6x121)
- ZORO SELECT Stainless Hex Bar, 6 ft Overall L (3H.5-72)
- ZORO SELECT Annealed Stainless Flat, 6 ft Overall L (3F.25X.5-72)
- ZORO SELECT Square Bar, SS, 12" Overall L (2211_12_0)
- Zoro Select Stainless Steel Blanks, Bars, and Plate Stock