Shop All Stainless Steel Blanks, Bars, and Plate Stock
Zoro Select
SS Plate 304, 6in Overall L
Mfr # 304 SS0.25x4x61
Zoro # G203578648
product price: $16.45
/ea
$16.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Alloy Type 304
- Thickness 0.25 in
- Width 4 in
- Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 304 SS0.25x4x61
- Zoro # G203578648
- Country of Origin Multiple
- Category Stainless Steel Blanks, Bars, and Plate Stock
Dimensions
Width | 4 in |
Length | 6 in |
Length Tolerance | +0.125/-0.000 in |
Width Tolerance | +/-0.125 in |
Nominal Size (WxL) | 4 in x 6 in |
Overall Width | 4 in |
Overall Length | 6 in |
Description
Stainless Steel Flat Bar, Stainless Steel, 304, Rectangle, 6 in Overall Length, Length Tolerance +0.125/-0.000 in, 4 in Overall Width, Width Tolerance +/-0.125 in, 0.25 in Thickness, Thickness Tolerance +/-0.045 in, Fabrication Hot Rolled, Heat Treatment Annealed, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 31,200 psi, Tensile Strength 73,200 psi, 123 Brinell Hardness, 70 Rockwell Hardness, Includes Material Certificate Yes, Standards ASTM A240, Maximum Temperature 1,700 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E. JAMES Roll, EPDM, 1/8 in. Thick, 10 ft., 60A (1600-1/8-10)
- ZORO SELECT Felt Strip, F13, 1/8 In T, 1 x 60 In (2FKC7)
- ZORO SELECT White UHMW Sheet Stock 48" L x 24" W x 0.250" Thick (BULK-PS-UHMW-24)
- PHIFER Door and Window Screen, Aluminum, 48 in W, 100 ft L, 0.011 in Wire Dia, Bright (3000739)
- ZORO SELECT Square Bar, SS, 6in Overall L (6s.875-6)
- ZORO SELECT General Purpose SS, 36" Overall L (4F.125X.5-36)
- ZORO SELECT Stainless Hex Bar, 6 in Overall L (3H1.25-6)
- ZORO SELECT SS Plate 304, 12 in Overall W (304 SS0.03x12x243)
- ZORO SELECT SS Rectangular Bar, 36" Overall L (21508_36_0)
- ZORO SELECT General Purpose SS, 6in Overall L (4F.5X2.5-6)
- ZORO SELECT Half Round Bar, SS, 36 in Overall L (23641_36_0)
- Zoro Select Stainless Steel Blanks, Bars, and Plate Stock