Shop All Stainless Steel Blanks, Bars, and Plate Stock
Zoro Select
SS Plate 304, 36" Overall L
Mfr # 4sh24x3-36
Zoro # G703578520
product price: $7.79
/ea
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Alloy Type 304
- Thickness 0.024 in
- Width 3 in
- Length 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4sh24x3-36
- Zoro # G703578520
- Country of Origin Multiple
- Category Stainless Steel Blanks, Bars, and Plate Stock
Dimensions
Width | 3 in |
Length | 36 in |
Length Tolerance | +0.125/-0.000 in |
Width Tolerance | +/-0.125 in |
Nominal Size (WxL) | 3 in x 36 in |
Overall Width | 3 in |
Overall Length | 36 in |
Description
Stainless Steel Flat Bar, Stainless Steel, 304, Rectangle, 36 in Overall Length, Length Tolerance +0.125/-0.000 in, 3 in Overall Width, Width Tolerance +/-0.125 in, 0.024 in Thickness, Thickness Tolerance +/-0.002 in, Fabrication Cold Finished, Heat Treatment Annealed, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 31,200 psi, Tensile Strength 73,200 psi, 123 Brinell Hardness, 70 Rockwell Hardness, Includes Material Certificate Yes, Standards ASTM A240, Appearance Metallic
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/16" Comm. Grade Buna-N Rubber Sheet, 12"x12", Black, 40A (BULK-RS-H40-23)
- ZORO SELECT Alloy Steel Round Tube, 12 in L, 1 in Dia. (7337_12_0)
- ZORO SELECT Flat Stock, Al, 6061, 1/8 x 4 In, 6 Ft (61F.125X4-72)
- ZORO SELECT Rubber Sheet, SBR, 1/4"Thick, 12"x12", 70A (BULK-RS-SBR75-161)
- ZORO SELECT Square Bar, SS, 36" Overall L (2208_36_0)
- ZORO SELECT General Purpose SS, 6in Overall L (4F.375X1.25-6)
- ZORO SELECT SS Plate 316, 8 in Overall W (316/316L SS0.25x8x81)
- ZORO SELECT General Purpose SS, 24" Overall L (4F.25X1-24)
- ZORO SELECT Annealed Stainless Flat, 6in Overall L (3F.25X1-6)
- ZORO SELECT General Purpose SS, 36" Overall L (4F.125X3-36)
- ZORO SELECT SS Plate 304, 4 in Overall L (304 SS1x3x41)
- Zoro Select Stainless Steel Blanks, Bars, and Plate Stock