Shop All Stainless Steel Blanks, Bars, and Plate Stock
Zoro Select
SS Plate 301, 12 in Overall W
Mfr # 301 SS0.048x12x361
Zoro # G403578288
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Alloy Type 301
- Thickness 0.048 in
- Width 12 in
- Length 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 301 SS0.048x12x361
- Zoro # G403578288
- Country of Origin United States
- Category Stainless Steel Blanks, Bars, and Plate Stock
Dimensions
Width | 12 in |
Length | 36 in |
Width Tolerance | +/-0.125 in |
Length Tolerance | +0.125/-0.000 in |
Overall Length | 36 in |
Overall Width | 12 in |
Nominal Size (WxL) | 12 in x 36 in |
Description
Stainless Steel Plate 301, Stainless Steel, 301, Rectangle, 36 in Overall Length, Length Tolerance +0.125/-0.000 in, 12 in Overall Width, Width Tolerance +/-0.125 in, 0.048 in Thickness, Thickness Tolerance +/- 0.004 in, Fabrication Cold Finished, Heat Treatment 1/2 Hard, Heat Treatable No, Mechanical Finish Mill, Yield Strength 140,000 psi, Tensile Strength 185,100 psi, Brinell Hardness 382, Rockwell Hardness 41, Includes Material Certificate Yes, Standards ASTM A240, ASTM A666
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Edging, SBR, 10 ft Length, Non-Adhesive Backing, 7/64 in Overall Width, Style: B (ZTRIM-311)
- ZORO SELECT Sheet Metal Strip, 0.032", 6" W, 1 ft. (16407)
- PRECISION BRAND Wedge Shims, Flexible, White, PK30 (48820)
- ZORO SELECT SBR Roll, 60A, 5'x36"x0.125", Red (BULK-RS-RSBR60-74)
- ZORO SELECT Annealed Stainless Flat, 6in Overall L (3F.75X1.25-6)
- ZORO SELECT General Purpose SS, 24" Overall L (4F.125X3-24)
- ZORO SELECT General Purpose SS, 6in Overall L (4F.25X5-6)
- ZORO SELECT General Purpose SS, 36" Overall L (4F.75X3-36)
- ZORO SELECT Rectangluar Bar, SS, 24" Overall L (18749_24_0)
- ZORO SELECT High Strength, SS, 12" Overall L (6F.188X1-12)
- ONLINEMETALS 0.25" x 1" Aluminum Bronze Rectangle Bar 954 Cast Oversized (14288)
- Zoro Select Stainless Steel Blanks, Bars, and Plate Stock