Shop All Stainless Steel Foil Rolls
Zoro Select
SS Foil, 24 in Overall W
Mfr # 24378
Zoro # G005906564
product price: $894.99
/ea
Free Shipping & Returns
$894.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.003 in
- Standards ASTM A240
- Material Stainless Steel
- Rockwell Hardness 70
- Mechanical Finish Mill
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 24378
- Zoro # G005906564
- Country of Origin United States
- Category Stainless Steel Foil Rolls
Dimensions
Overall Width | 24 in |
Roll Length | 100 ft |
Details
Item | Stainless Steel Foil |
Thickness | 0.003 in |
Standards | ASTM A240 |
Material | Stainless Steel |
Rockwell Hardness | 70 |
Mechanical Finish | Mill |
Tensile Strength | 73,200 psi |
Material Grade | 304 |
Includes Material Certificate | No |
System of Measurement | Inch |
Shape | Foil |
Brinell Hardness | 123 |
Maximum Temperature | 2,550 Degrees F |
Yield Strength | 31,200 psi |
Description
Stainless Steel Foil, Stainless Steel, 304, Foil, 100 ft Roll Length, 24 in Overall Width, 0.003 in Thickness, Maximum Temperature 2,550 Degrees F, Mechanical Finish Mill, Yield Strength 31,200 psi, Tensile Strength 73,200 psi, 123 Brinell Hardness, 70 Rockwell Hardness, Includes Material Certificate No, Standards ASTM A240, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Strip, Silicone, 1/32"Th, 36"x2", 50A (BULK-RS-S50FDA-268)
- TRIM-LOK Trim Seal, EPDM, 25 ft Length, 0.567 in Overall Width, Style: Trim with a Top Bulb (3062B3X1/64A-25)
- ZORO SELECT Aluminum Sheet 6061, 4 ft Overall L (1238_48_48)
- ZORO SELECT Gray Polycarbonate Angle Stock, 6 ft L, 0.05 in T, 9,700 psi (BULK-PA-PC-1)
- ZORO SELECT Foil Roll, 309 SS, 0.002 Th x24 In W, 10 Ft (4UGL1)
- ZORO SELECT Foil Roll, 304 SS, 0.002 Th x12 In W, 50 Ft (4UGK6)
- ZORO SELECT Foil Roll, 304 SS, 0.002 Thx12 In W, 100 Ft (4UGK8)
- ZORO SELECT Foil Roll, 321 SS, 0.002 Th x24 In W, 50 Ft (4UGN1)
- ZORO SELECT Foil Roll, 321 SS, 0.002 Thx24 In W, 100 Ft (4UGN3)
- ZORO SELECT Foil Roll, 304 SS, 0.002 Thx24 In W, 100 Ft (4UGK9)
- ZORO SELECT Foil Roll, 304 SS, 0.002 Th x24 In W, 10 Ft (4UGK3)
- Zoro Select Stainless Steel Foil Rolls