Shop All Stainless Steel Foil Rolls
Zoro Select
SS Foil, 12 in Overall W
Mfr # 24383
Zoro # G705907465
Free Shipping & Returns
$488.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.003 in
- Standards ASTM A240
- Material Stainless Steel
- System of Measurement Inch
- Maximum Temperature 2,510 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 24383
- Zoro # G705907465
- Country of Origin United States
- Category Stainless Steel Foil Rolls
Dimensions
Roll Length | 100 ft |
Overall Width | 12 in |
Details
Item | Stainless Steel Foil |
Thickness | 0.003 in |
Standards | ASTM A240 |
Material | Stainless Steel |
System of Measurement | Inch |
Maximum Temperature | 2,510 Degrees F |
Shape | Foil |
Yield Strength | 34,800 psi |
Material Grade | 316 |
Tensile Strength | 79,800 psi |
Rockwell Hardness | 80 |
Brinell Hardness | 149 |
Includes Material Certificate | No |
Mechanical Finish | Mill |
Description
Stainless Steel Foil, Stainless Steel, 316, Foil, 100 ft Roll Length, 12 in Overall Width, 0.003 in Thickness, Maximum Temperature 2,510 Degrees F, Mechanical Finish Mill, Yield Strength 34,800 psi, Tensile Strength 79,800 psi, 149 Brinell Hardness, 80 Rockwell Hardness, Includes Material Certificate No, Standards ASTM A240, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Aramid/SBR Gasket Sheet, 1/16" Thick x 60" Wide x 60" L (BULK-FGSM-ASBR-1)
- E. JAMES Roll, EPDM, 1/8 in. Thick, 10 ft., 60A (1600-1/8-10)
- ZORO SELECT Black UHMW-PE Rod Stock 6 ft. L, 1-1/4" Dia. (1YVP9)
- PALSUN Polycarbonate polycarbonate sheet 36 L x 30 W x (188672)
- ZORO SELECT Foil Roll, 309 SS, 0.002 Th x24 In W, 10 Ft (4UGL1)
- ZORO SELECT Foil Roll, 304 SS, 0.002 Thx24 In W, 100 Ft (4UGK9)
- ZORO SELECT Foil Roll, 304 SS, 0.002 Th x24 In W, 10 Ft (4UGK3)
- ZORO SELECT Foil Roll, 304 SS, 0.002 Th x12 In W, 10 Ft (4UGK2)
- ZORO SELECT Foil Roll, 321 SS, 0.002 Thx12 In W, 100 Ft (4UGN2)
- ZORO SELECT Foil Roll, 321 SS, 0.002 Thx24 In W, 100 Ft (4UGN3)
- Zoro Select Stainless Steel Foil Rolls