Shop All Stainless Steel Foil Rolls
Zoro Select
SS Foil, 12 in Overall W
Mfr # 24379
Zoro # G505906538
product price: $706.99
/ea
Free Shipping & Returns
$706.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.005 in
- Standards ASTM A240
- Material Stainless Steel
- Brinell Hardness 123
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 24379
- Zoro # G505906538
- Country of Origin United States
- Category Stainless Steel Foil Rolls
Dimensions
Roll Length | 100 ft |
Overall Width | 12 in |
Details
Item | Stainless Steel Foil |
Thickness | 0.005 in |
Standards | ASTM A240 |
Material | Stainless Steel |
Brinell Hardness | 123 |
System of Measurement | Inch |
Material Grade | 304 |
Tensile Strength | 73,200 psi |
Rockwell Hardness | 70 |
Mechanical Finish | Mill |
Shape | Foil |
Yield Strength | 31,200 psi |
Includes Material Certificate | No |
Maximum Temperature | 2,550 Degrees F |
Description
Stainless Steel Foil, Stainless Steel, 304, Foil, 100 ft Roll Length, 12 in Overall Width, 0.005 in Thickness, Maximum Temperature 2,550 Degrees F, Mechanical Finish Mill, Yield Strength 31,200 psi, Tensile Strength 73,200 psi, 123 Brinell Hardness, 70 Rockwell Hardness, Includes Material Certificate No, Standards ASTM A240, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Expanded Sheet, Flat, 304SS, 4 x4 ft, 3/4-#9 (44F0759-48X48)
- ZORO SELECT Blank Stock, Sq, 304SS, 1/2 Tx1/2 In W, 6 ft (4YTT7)
- ZORO SELECT White UHMW Polyethylene Full Round Stock 120 in L (2NJD8)
- ZORO SELECT Foam Strip, Water-Resistant Closed Cell, 1/2 in W, 50 ft L, 1/4 in Thick, Black (CCVN2514X1/250T)
- ZORO SELECT Welded Grating, Smooth, 24x1in., 36in. Span (24125S100-B3)
- ZORO SELECT Foil Roll, 304 SS, 0.002 Th x12 In W, 50 Ft (4UGK6)
- ZORO SELECT Foil Roll, 304 SS, 0.002 Th x24 In W, 50 Ft (4UGK7)
- ZORO SELECT Foil Roll, 304 SS, 0.002 Thx12 In W, 100 Ft (4UGK8)
- ZORO SELECT Foil Roll, 309 SS, 0.002 Thx24 In W, 100 Ft (4UGL4)
- ZORO SELECT Foil Roll, 304 SS, 0.002 Th x24 In W, 10 Ft (4UGK3)
- Zoro Select Stainless Steel Foil Rolls