Shop All Bottles & Jars
Zoro Select
SS Container 60qt. 18" x 16"
Mfr # 78640
Zoro # G4752291
Free Shipping & Returns
$422.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 60 qt
- Outside Width 60"
- Material Stainless Steel
- Height 18 in
- Load Capacity 60 qt.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 78640
- Zoro # G4752291
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Outside Width | 60" |
Height | 18 in |
Outside Height | 18" |
Diameter | 16 in |
Overall Height | 18 in |
Details
Item | Storage Container |
Capacity | 60 qt |
Material | Stainless Steel |
Load Capacity | 60 qt. |
Color | Silver |
Autoclavable | No |
Storage Container Style | Solid Walls, Solid Bottom |
Type | Storage Container |
Sterile/Non-Sterile | Non-Sterile |
Product Type | Storage Container |
Description
Storage Container, Diameter 16 in, Material Stainless Steel, Color Silver, Autoclavable No, Product Type Storage Container, Sterile/Non-Sterile Non-Sterile, Capacity 60 qt, Overall Height 18 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEATON Cap, Screw Closure Size 20-400, PK144 (239229)
- AMSCOPE Double Arm Boom Stand for Stereo Microscopes - Steel Arms, Pin Mount, 76mm Focus Block (BBB-FR)
- BLUE RIDGE ERGONOMICS Fabric High Bench Chair, 26-1/4" to 36", Adjustable Arms, Blue (BR-ESD-FHBCH-CR-T1-A1-CF-EG-ESDBLU)
- QORPAK Paint Can, 1 qt., Round, PK56 (MET-03093)
- ZORO SELECT Container, SS, 38.5qt., 15.75 x 13 7/8 (78630)
- ZORO SELECT Wide Mouth Bottle, 1000ml, PK12 (3UUL3)
- ZORO SELECT Bottle, 250mL, 8 oz, Narrow, PK10 (524185-0250)
- ZORO SELECT Wide Mouth Packer Bottle, 250ml, PK24 (3UDD9)
- ZORO SELECT Precleaned Wide-Mouth Jar, 500ml, PK12 (3UDC6)
- ZORO SELECT Wide Mouth Bottle, 250ml, PK24 (3UEG7)
- GLOBE SCIENTIFIC Wash Bottle, Methanol, 500mL (WGW538VTML-GHS-1)
- Zoro Select Labware