Shop All Stainless Steel Balls
Zoro Select
SS Ball 440C, 2 in Overall Dia
Mfr # 20524
Zoro # G005905116
product price: $72.95
/ea
$72.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Outside Diameter 2 in
- Ball Bearing Grade 100
- Shape Ball
- Material Grade 440C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 20524
- Zoro # G005905116
- Country of Origin United States
- Category Stainless Steel Balls
Dimensions
Outside Diameter | 2 in |
Details
Item | Stainless Steel Ball 440C |
Material | Stainless Steel |
Ball Bearing Grade | 100 |
Shape | Ball |
Material Grade | 440C |
Mechanical Finish | Mill |
Brinell Hardness | 233 |
Includes Material Certificate | No |
System of Measurement | Inch |
Ball Weight | 539.77 g |
Description
Stainless Steel Ball 440C, Stainless Steel, 440C, Ball, Ball Bearing Grade 100, Outside Diameter 2 in, Mechanical Finish Mill, 233 Brinell Hardness, 99 Rockwell Hardness, Includes Material Certificate No, Ball Weight 539.77 g, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/8" FDA Grade Buna-N Rubber Sheet, 12"x24", white, 60A (BULK-RS-H60FDA-242)
- PROFESSIONAL PLASTICS Clear P99 Non-Glare Extruded Acrylic Film-Masked, 0.098 Thick, 48 X (SACRNGP99.098CEF-48X48)
- ZORO SELECT Foam Strip, Water-Resistant Closed Cell, 1/4 in W, 10 ft L, 1/16 in Thick, Red (ZUSA731AMFS-2)
- ZORO SELECT Tool Steel Rod, 12 in L, 2 in Dia. (DCFD2R2-12)
- ZORO SELECT Plastic Ball Stock, 1/2" dia., PK50 (BULK-PB-AC-11)
- ZORO SELECT Plastic Ball Stock, 1" dia., PK10 (BULK-PB-PP-15)
- ZORO SELECT Precision Ball, 440CSS, 3/4 In, PK5 (4RJK1)
- ZORO SELECT Precision Ball, 316SS, 3/8 In, PK25 (4RJL9)
- ZORO SELECT Plastic Ball Stock, 1/4" dia., PK100 (BULK-PB-AC-7)
- ZORO SELECT Precision Ball, 316SS, 1/4 In, PK100 (4RJL7)
- ZORO SELECT Precision Ball, 440CSS, 1/2 In, PK25 (4RJJ7)
- Zoro Select Stainless Steel Balls