Shop All Stainless Steel Balls
Zoro Select
SS Ball 440C, 1.5 in Overall Dia
Mfr # 20523
Zoro # G905905070
product price: $43.89
/ea
$43.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Ball Weight 226.8 g
- Ball Bearing Grade 100
- Mechanical Finish Mill
- Brinell Hardness 233
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 20523
- Zoro # G905905070
- Country of Origin United States
- Category Stainless Steel Balls
Dimensions
Outside Diameter | 1 1/2 in |
Details
Item | Stainless Steel Ball 440C |
Material | Stainless Steel |
Ball Weight | 226.8 g |
Ball Bearing Grade | 100 |
Mechanical Finish | Mill |
Brinell Hardness | 233 |
Material Grade | 440C |
Includes Material Certificate | No |
Shape | Ball |
System of Measurement | Inch |
Description
Stainless Steel Ball 440C, Stainless Steel, 440C, Ball, Ball Bearing Grade 100, Outside Diameter 1 1/2 in, Mechanical Finish Mill, 233 Brinell Hardness, 99 Rockwell Hardness, Includes Material Certificate No, Ball Weight 226.8 g, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 5/8" X 2" Aluminum Flat Bar, 6061, 24" Length, T6511 Mill Stock, Extruded, 0.625 inch Dia (0.625X2.0FLT6061T6511-24)
- ZORO SELECT Clear PETG Sheet Stock 48" L x 48" W x 0.125" Thick (1UTU6)
- FIBERGRATE Pedestrian Pultruded Grating, 96 in Span, Grit-Top Surface, ISOFR Resin, Dark Gray (872960)
- ZORO SELECT Rod Stock, Aluminum, 12 in Overall L (1098_12_0)
- ZORO SELECT Precision Ball, 440CSS, 5/64In, Pk100 (4RJH3)
- ZORO SELECT Precision Ball, 302SS, 1/4 In, PK100 (4RJK8)
- ZORO SELECT Precision Ball, 440CSS, 9/64In, Pk100 (4RJH6)
- ZORO SELECT Precision Ball, 440CSS, 3/8 In, PK50 (4RJJ5)
- ZORO SELECT Precision Ball, 302SS, 1/2 In, PK25 (4RJL1)
- ZORO SELECT Plastic Ball Stock, 1/4" dia., PK250 (BULK-PB-PP-7)
- ZORO SELECT Precision Ball, 440CSS, 1/2 In, PK25 (4RJJ7)
- Zoro Select Stainless Steel Balls