Shop All Stainless Steel Balls
Zoro Select
SS Ball 440C, 1.25 in Overall Dia
Mfr # 20522
Zoro # G705905034
$36.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Ball Weight 131.54 g
- System of Measurement Inch
- Outside Diameter 1 1/4 in
- Brinell Hardness 233
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 20522
- Zoro # G705905034
- Country of Origin United States
- Category Stainless Steel Balls
Dimensions
Outside Diameter | 1 1/4 in |
Details
Item | Stainless Steel Ball 440C |
Material | Stainless Steel |
Ball Weight | 131.54 g |
System of Measurement | Inch |
Brinell Hardness | 233 |
Ball Bearing Grade | 100 |
Material Grade | 440C |
Includes Material Certificate | No |
Shape | Ball |
Mechanical Finish | Mill |
Description
Stainless Steel Ball 440C, Stainless Steel, 440C, Ball, Ball Bearing Grade 100, Outside Diameter 1 1/4 in, Mechanical Finish Mill, 233 Brinell Hardness, 99 Rockwell Hardness, Includes Material Certificate No, Ball Weight 131.54 g, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT White UHMW Polyethylene Sheet Stock 72" L x 48" W x 1/2" Thick (BULK-PS-UHMW-520)
- ZORO SELECT Bar Grating, Smooth, 36 in L, 36 in W, 0.75 in H, Black Painted Steel Finish (20125S075-C3)
- ZORO SELECT White Polypropylene Sheet Stock 12" L x 12" W x 0.750" Thick (BULK-PS-PP-588)
- ZORO SELECT Rod, 4140, 2 1/4 In Dia x 3 Ft L, BHN 321 (2KUG2)
- ZORO SELECT Plastic Ball Stock, 1/8" dia., PK100 (BULK-PB-AC-3)
- ZORO SELECT Precision Ball, 440CSS, 3/4 In, PK5 (4RJK1)
- ZORO SELECT Plastic Ball Stock, 3/4" dia., PK25 (BULK-PB-PP-13)
- ZORO SELECT Precision Ball, 440CSS, 3/8 In, PK50 (4RJJ5)
- ZORO SELECT Precision Ball, 316SS, 3/8 In, PK25 (4RJL9)
- ZORO SELECT Plastic Ball Stock, 1/4" dia., PK250 (BULK-PB-PP-7)
- ZORO SELECT Precision Ball, 316SS, 1/8 In, PK100 (4RJL3)
- Zoro Select Stainless Steel Balls