Shop All Stainless Steel Balls
Zoro Select
SS Ball 440C, 1.0625 in Overall Dia, PK3
Mfr # 20521
Zoro # G905905087
product price: $36.55
/pk 3, $12.18/ea
$36.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Shape Ball
- System of Measurement Inch
- Outside Diameter 1 1/16 in
- Ball Bearing Grade 100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 20521
- Zoro # G905905087
- Country of Origin United States
- Category Stainless Steel Balls
Dimensions
Outside Diameter | 1 1/16 in |
Details
Item | Stainless Steel Ball 440C |
Material | Stainless Steel |
Shape | Ball |
System of Measurement | Inch |
Ball Bearing Grade | 100 |
Includes Material Certificate | No |
Material Grade | 440C |
Mechanical Finish | Mill |
Ball Weight | 81.65 g |
Brinell Hardness | 233 |
Description
Stainless Steel Ball 440C, Stainless Steel, 440C, Ball, Ball Bearing Grade 100, Outside Diameter 1 1/16 in, Mechanical Finish Mill, 233 Brinell Hardness, 99 Rockwell Hardness, Includes Material Certificate No, Ball Weight 81.65 g, System of Measurement Inch, Package Quantity 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT SS Plate 304, 48 in Overall W (304 SS0.024x48x481)
- ZORO SELECT Sheet Metal, 430 SS, 0.018 x 6 x 12 In (7183)
- ZORO SELECT Wire Mesh, 4 ft W, 96 in L, 0.063 in Wire Dia, Yellow (12002E063Y-48X96)
- FIBERGRATE Molded Grating, 96 in Span, Grit-Top Surface, Corvex Resin, Yellow (878924)
- ZORO SELECT Precision Ball, 440CSS, 1/4 In, Pk100 (4RJJ1)
- ZORO SELECT Precision Ball, 440CSS, 1/2 In, PK25 (4RJJ7)
- ZORO SELECT Precision Ball, 440CSS, 5/32In, Pk100 (4RJH7)
- ZORO SELECT Precision Ball, 316SS, 3/8 In, PK25 (4RJL9)
- ZORO SELECT Precision Ball, 316SS, 1/4 In, PK100 (4RJL7)
- ZORO SELECT Precision Ball, 440CSS, 3/4 In, PK5 (4RJK1)
- ZORO SELECT Plastic Ball Stock, 3/16" dia., PK100 (BULK-PB-AC-5)
- Zoro Select Stainless Steel Balls