Shop All Stainless Steel Balls
Zoro Select
SS Ball 440C, 0.6875 in Overall Dia, PK10
Mfr # 20515
Zoro # G005906922
product price: $16.19
/pk 10, $1.62/ea
$16.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Shape Ball
- Mechanical Finish Mill
- Outside Diameter 11/16 in
- Ball Bearing Grade 100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 20515
- Zoro # G005906922
- Country of Origin United States
- Category Stainless Steel Balls
Dimensions
Outside Diameter | 11/16 in |
Details
Item | Stainless Steel Ball 440C |
Material | Stainless Steel |
Shape | Ball |
Mechanical Finish | Mill |
Ball Bearing Grade | 100 |
Material Grade | 440C |
Brinell Hardness | 233 |
Includes Material Certificate | No |
Ball Weight | 22.23 g |
System of Measurement | Inch |
Description
Stainless Steel Ball 440C, Stainless Steel, 440C, Ball, Ball Bearing Grade 100, Outside Diameter 11/16 in, Mechanical Finish Mill, 233 Brinell Hardness, 99 Rockwell Hardness, Includes Material Certificate No, Ball Weight 22.23 g, System of Measurement Inch, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cork Roll, BB13, 5.5mm Th, 48 In x 8 Ft (4NLY5)
- PROFESSIONAL PLASTICS Natural Canvas C Phenolic Sheet, 0.031 X 36.000 X 48.000 [Each] (SCANNA.031X36.000X48.000C)
- ONLINEMETALS 0.625" Carbon Steel Round Bar A36 Hot Rolled (10238)
- PRECISION BRAND ShimStck, Sheet, ColdLowStl, 0.0080In, PK10 (16860)
- ZORO SELECT Plastic Ball Stock, 3/8" dia., PK100 (BULK-PB-AC-9)
- ZORO SELECT Plastic Ball Stock, 3/16" dia., PK100 (BULK-PB-AC-5)
- ZORO SELECT Precision Ball, 316SS, 1/8 In, PK100 (4RJL3)
- ZORO SELECT Plastic Ball Stock, 1/4" dia., PK100 (BULK-PB-AC-7)
- ZORO SELECT Precision Ball, 440CSS, 1/4 In, Pk100 (4RJJ1)
- ZORO SELECT Precision Ball, 440CSS, 5/32In, Pk100 (4RJH7)
- ZORO SELECT Precision Ball, 302SS, 3/16 In, Pk100 (4RJK6)
- Zoro Select Stainless Steel Balls