Shop All Stainless Steel Balls
Zoro Select
SS Ball 440C, 0.4375 in Overall Dia, PK25
Mfr # 20511
Zoro # G005906960
product price: $14.25
/pk 25, $0.57/ea
$14.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Brinell Hardness 233
- Includes Material Certificate No
- Ball Weight 5.81 g
- Outside Diameter 7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 20511
- Zoro # G005906960
- Country of Origin United States
- Category Stainless Steel Balls
Dimensions
Outside Diameter | 7/16 in |
Details
Item | Stainless Steel Ball 440C |
Material | Stainless Steel |
Brinell Hardness | 233 |
Includes Material Certificate | No |
Ball Weight | 5.81 g |
System of Measurement | Inch |
Mechanical Finish | Mill |
Material Grade | 440C |
Shape | Ball |
Ball Bearing Grade | 100 |
Description
Stainless Steel Ball 440C, Stainless Steel, 440C, Ball, Ball Bearing Grade 100, Outside Diameter 7/16 in, Mechanical Finish Mill, 233 Brinell Hardness, 99 Rockwell Hardness, Includes Material Certificate No, Ball Weight 5.81 g, System of Measurement Inch, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAUDLIN PRODUCTS Shim, Roll, 316, Annealed, 12x50 In x0.127mm (316-005-12-50)
- ZORO SELECT Plate Stock, Al, 6061, 1/4 x 24 x 24 In (61P.25X24-24)
- ZORO SELECT Alloy Steel Rod, 12 in L, 3/4 in Dia. (40r.75-12)
- ZORO SELECT Slotted Shim 2 x 2" x 0.100", Pk5 (36D729)
- ZORO SELECT Precision Ball, 440CSS, 3/4 In, PK5 (4RJK1)
- ZORO SELECT Plastic Ball Stock, 3/16" dia., PK100 (BULK-PB-AC-5)
- ZORO SELECT Plastic Ball Stock, 1" dia., PK10 (BULK-PB-AC-15)
- ZORO SELECT Precision Ball, 302SS, 1/8 In, PK100 (4RJK4)
- ZORO SELECT Precision Ball, 316SS, 1/4 In, PK100 (4RJL7)
- ZORO SELECT Plastic Ball Stock, 3/4" dia., PK25 (BULK-PB-PP-13)
- ZORO SELECT Plastic Ball Stock, 1/4" dia., PK100 (BULK-PB-AC-7)
- Zoro Select Stainless Steel Balls