Shop All Stainless Steel Balls
Zoro Select
SS Ball 440C, 0.34375 in Overall Dia, PK50
Mfr # 20509
Zoro # G705907069
product price: $11.75
/pk 50, $0.24/ea
$11.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- System of Measurement Inch
- Material Grade 440C
- Brinell Hardness 233
- Shape Ball
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 20509
- Zoro # G705907069
- Country of Origin United States
- Category Stainless Steel Balls
Dimensions
Outside Diameter | 11/32 in |
Details
Item | Stainless Steel Ball 440C |
Material | Stainless Steel |
System of Measurement | Inch |
Material Grade | 440C |
Brinell Hardness | 233 |
Shape | Ball |
Includes Material Certificate | No |
Ball Bearing Grade | 100 |
Mechanical Finish | Mill |
Ball Weight | 2.81 g |
Description
Stainless Steel Ball 440C, Stainless Steel, 440C, Ball, Ball Bearing Grade 100, Outside Diameter 11/32 in, Mechanical Finish Mill, 233 Brinell Hardness, 99 Rockwell Hardness, Includes Material Certificate No, Ball Weight 2.81 g, System of Measurement Inch, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bar, Rect, Stl, 1018, 3/8 x 3 In, 3 Ft L (2HHE7)
- RUBBER-CAL Neoprene - Commercial Grade - 70A - Rubber Sheet - 1/4" Thick x 24" Width x 12" Length (20-103)
- PRECISION BRAND Arbor Shim, Stl, 0.0030x1 ID, PK10 (24204)
- ONLINEMETALS 1" x 2" x 0.125" Aluminum Angle 6063-T52 (1028)
- ZORO SELECT Precision Ball, 440CSS, 1 In, PK2 (4RJK2)
- ZORO SELECT Plastic Ball Stock, 1/4" dia., PK250 (BULK-PB-PP-7)
- ZORO SELECT Precision Ball, 302SS, 1/4 In, PK100 (4RJK8)
- ZORO SELECT Precision Ball, 440CSS, 3/8 In, PK50 (4RJJ5)
- ZORO SELECT Precision Ball, 316SS, 3/8 In, PK25 (4RJL9)
- ZORO SELECT Plastic Ball Stock, 1/2" dia., PK50 (BULK-PB-AC-11)
- ZORO SELECT Plastic Ball Stock, 1/4" dia., PK100 (BULK-PB-AC-7)
- Zoro Select Stainless Steel Balls