Shop All Stainless Steel Balls
Zoro Select
SS Ball 440C, 0.25 in Overall Dia, PK100
Mfr # 20506
Zoro # G705907007
product price: $10.45
/pk 100, $0.10/ea
$10.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Brinell Hardness 233
- Mechanical Finish Mill
- Material Grade 440C
- Ball Weight 1.09 g
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 20506
- Zoro # G705907007
- Country of Origin United States
- Category Stainless Steel Balls
Dimensions
Outside Diameter | 1/4 in |
Details
Item | Stainless Steel Ball 440C |
Material | Stainless Steel |
Brinell Hardness | 233 |
Mechanical Finish | Mill |
Material Grade | 440C |
Ball Weight | 1.09 g |
Includes Material Certificate | No |
Ball Bearing Grade | 100 |
System of Measurement | Inch |
Shape | Ball |
Description
Stainless Steel Ball 440C, Stainless Steel, 440C, Ball, Ball Bearing Grade 100, Outside Diameter 1/4 in, Mechanical Finish Mill, 233 Brinell Hardness, 99 Rockwell Hardness, Includes Material Certificate No, Ball Weight 1.09 g, System of Measurement Inch, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Aluminum Rectangle Tube, Aluminum, 6063 Alloy Type, 36 in L. (7040_36_0)
- ONLINEMETALS 3" x 3" x 0.1875" Aluminum Angle 6061-T6-Extruded Structural (999)
- ZORO SELECT White HDPE Sheet Stock 48" L x 32" W x 1/4" Thick (BULK-PS-PE-448)
- ZORO SELECT Rod Stock, Aluminum, 12 in Overall L (7685_12_0)
- ZORO SELECT Precision Ball, 440CSS, 3/16In, Pk100 (4RJH8)
- ZORO SELECT Precision Ball, 316SS, 1/4 In, PK100 (4RJL7)
- ZORO SELECT Precision Ball, 440CSS, 1 In, PK2 (4RJK2)
- ZORO SELECT Precision Ball, 316SS, 3/8 In, PK25 (4RJL9)
- ZORO SELECT Plastic Ball Stock, 3/8" dia., PK100 (BULK-PB-PP-9)
- ZORO SELECT Precision Ball, 440CSS, 3/8 In, PK50 (4RJJ5)
- ZORO SELECT Precision Ball, 440CSS, 5/64In, Pk100 (4RJH3)
- Zoro Select Stainless Steel Balls