Shop All Stainless Steel Balls
Zoro Select
SS Ball 316, 0.75 in Overall Dia, PK2
Mfr # 20499
Zoro # G605906476
product price: $37.79
/pk 2, $18.90/ea
$37.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Shape Ball
- Mechanical Finish Mill
- Ball Bearing Grade 100
- Brinell Hardness 149
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 20499
- Zoro # G605906476
- Country of Origin United States
- Category Stainless Steel Balls
Dimensions
Outside Diameter | 3/4 in |
Details
Item | Stainless Steel Ball 316 |
Material | Stainless Steel |
Shape | Ball |
Mechanical Finish | Mill |
Ball Bearing Grade | 100 |
Brinell Hardness | 149 |
Ball Weight | 29.48 g |
Includes Material Certificate | No |
System of Measurement | Inch |
Material Grade | 316 |
Description
Stainless Steel Ball 316, Stainless Steel, 316, Ball, Ball Bearing Grade 100, Outside Diameter 3/4 in, Mechanical Finish Mill, 149 Brinell Hardness, 80 Rockwell Hardness, Includes Material Certificate No, Ball Weight 29.48 g, System of Measurement Inch, Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foam Sheet, Crosslink, 12 in W, 12 in L, 1/2 in Thick, Charcoal (5GCF8)
- FIBERGRATE Molded Grating, 48 in Span, Grit-Top Surface, FGI-AM(R), Antimicrobial Premium Polyester Resin (879210)
- ZORO SELECT Clear Cast Acrylic Sheet Stock 36" L x 48" W x 3/16" Thick (BULK-PS-CAC-435)
- E. JAMES Rubber Cord, Neoprene, 1/4 In Dia, 50 Ft (CSNEO-1/4-50)
- ZORO SELECT Plastic Ball Stock, 1/8" dia., PK100 (BULK-PB-AC-3)
- ZORO SELECT Precision Ball, 440CSS, 1 In, PK2 (4RJK2)
- ZORO SELECT Plastic Ball Stock, 1/4" dia., PK100 (BULK-PB-AC-7)
- ZORO SELECT Precision Ball, 302SS, 3/16 In, Pk100 (4RJK6)
- ZORO SELECT Plastic Ball Stock, 3/16" dia., PK100 (BULK-PB-AC-5)
- ZORO SELECT Plastic Ball Stock, 1" dia., PK10 (BULK-PB-AC-15)
- ZORO SELECT Precision Ball, 440CSS, 3/8 In, PK50 (4RJJ5)
- Zoro Select Stainless Steel Balls