Shop All Stainless Steel Balls
Zoro Select
SS Ball 302, 1 in Overall Dia
Mfr # 20489
Zoro # G905906497
product price: $23.89
/ea
$23.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Mechanical Finish Mill
- Includes Material Certificate No
- Brinell Hardness 147
- Shape Ball
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 20489
- Zoro # G905906497
- Country of Origin United States
- Category Stainless Steel Balls
Dimensions
Outside Diameter | 1 in |
Details
Item | Stainless Steel Ball 302 |
Material | Stainless Steel |
Mechanical Finish | Mill |
Includes Material Certificate | No |
Brinell Hardness | 147 |
Shape | Ball |
Material Grade | 302 |
Ball Weight | 68.04 g |
Ball Bearing Grade | 100 |
System of Measurement | Inch |
Description
Stainless Steel Ball 302, Stainless Steel, 302, Ball, Ball Bearing Grade 100, Outside Diameter 1 in, Mechanical Finish Mill, 147 Brinell Hardness, 85 Rockwell Hardness, Includes Material Certificate No, Ball Weight 68.04 g, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIBERGRATE Moltruded Grating, 48 in Span, Grit-Top Surface, Corvex Resin, Light Gray (874040)
- ZORO SELECT White UHMW Sheet Stock 24" L x 12" W x 0.125" Thick (BULK-PS-UHMW-52)
- USA INDUSTRIALS White Acetal Plastic Rod 6 ft L, 3/4 in Dia. (BULK-PR-AC-10)
- TRIM-LOK Trim Seal, EPDM, 100 ft Length, 3/4" Overall Width, Style: Trim with a Side Bulb (3062B3X1/16C-100)
- ZORO SELECT Precision Ball, 440CSS, 1/4 In, Pk100 (4RJJ1)
- ZORO SELECT Plastic Ball Stock, 3/8" dia., PK100 (BULK-PB-AC-9)
- ZORO SELECT Precision Ball, 302SS, 1/4 In, PK100 (4RJK8)
- ZORO SELECT Plastic Ball Stock, 1" dia., PK10 (BULK-PB-PP-15)
- ZORO SELECT Plastic Ball Stock, 3/16" dia., PK100 (BULK-PB-AC-5)
- ZORO SELECT Precision Ball, 302SS, 1/2 In, PK25 (4RJL1)
- ZORO SELECT Precision Ball, 440CSS, 3/4 In, PK5 (4RJK1)
- Zoro Select Stainless Steel Balls