Shop All Stainless Steel Balls
Zoro Select
SS Ball 302, 0.75 in Overall Dia, PK5
Mfr # 20488
Zoro # G605906537
product price: $26.59
/pk 5, $5.32/ea
$26.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- System of Measurement Inch
- Includes Material Certificate No
- Ball Bearing Grade 100
- Ball Weight 29.03 g
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 20488
- Zoro # G605906537
- Country of Origin United States
- Category Stainless Steel Balls
Dimensions
Outside Diameter | 3/4 in |
Details
Item | Stainless Steel Ball 302 |
Material | Stainless Steel |
System of Measurement | Inch |
Includes Material Certificate | No |
Ball Bearing Grade | 100 |
Ball Weight | 29.03 g |
Material Grade | 302 |
Brinell Hardness | 147 |
Mechanical Finish | Mill |
Shape | Ball |
Description
Stainless Steel Ball 302, Stainless Steel, 302, Ball, Ball Bearing Grade 100, Outside Diameter 3/4 in, Mechanical Finish Mill, 147 Brinell Hardness, 85 Rockwell Hardness, Includes Material Certificate No, Ball Weight 29.03 g, System of Measurement Inch, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Steel Slt Flt .08X1-3/8X48In (N180-133)
- MAUDLIN PRODUCTS Slotted Shim Assortment D-5 X 5", Stainless Steel, PK130 (MSD5-CK)
- PROFESSIONAL PLASTICS Natural PEEK Sheet, 0.375 Thick, 12 X 12 (SPEEKNA.375-12X12)
- ZORO SELECT Rubber Sheet, SBR, 1/16"Thick, 36"x12", 70A (BULK-RS-RSBR60-3)
- ZORO SELECT Plastic Ball Stock, 1/8" dia., PK100 (BULK-PB-AC-3)
- ZORO SELECT Precision Ball, 440CSS, 1/4 In, Pk100 (4RJJ1)
- ZORO SELECT Plastic Ball Stock, 3/8" dia., PK100 (BULK-PB-PP-9)
- ZORO SELECT Plastic Ball Stock, 1" dia., PK10 (BULK-PB-AC-15)
- ZORO SELECT Precision Ball, 440CSS, 9/64In, Pk100 (4RJH6)
- ZORO SELECT Plastic Ball Stock, 1/4" dia., PK100 (BULK-PB-AC-7)
- ZORO SELECT Plastic Ball Stock, 1/2" dia., PK50 (BULK-PB-AC-11)
- Zoro Select Stainless Steel Balls