Shop All Stainless Steel Balls
Zoro Select
SS Ball 302, 0.625 in Overall Dia, PK5
Mfr # 20487
Zoro # G505906552
product price: $13.29
/pk 5, $2.66/ea
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- System of Measurement Inch
- Mechanical Finish Mill
- Ball Weight 17.24 g
- Includes Material Certificate No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 20487
- Zoro # G505906552
- Country of Origin United States
- Category Stainless Steel Balls
Dimensions
Outside Diameter | 5/8 in |
Details
Item | Stainless Steel Ball 302 |
Material | Stainless Steel |
System of Measurement | Inch |
Mechanical Finish | Mill |
Ball Weight | 17.24 g |
Includes Material Certificate | No |
Shape | Ball |
Brinell Hardness | 147 |
Ball Bearing Grade | 100 |
Material Grade | 302 |
Description
Stainless Steel Ball 302, Stainless Steel, 302, Ball, Ball Bearing Grade 100, Outside Diameter 5/8 in, Mechanical Finish Mill, 147 Brinell Hardness, 85 Rockwell Hardness, Includes Material Certificate No, Ball Weight 17.24 g, System of Measurement Inch, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 0.625" Carbon Steel Round Bar 1045 Cold Finish (21733)
- MAUDLIN PRODUCTS Slotted Shim B-3 x 3" x 0.005", Pk20 (MSB005-20)
- HHIP 1/4 X 3" Expanding Arbor (3902-4016)
- ZORO SELECT Bar Grating, Smooth, 48 in L, 24 in W, 1.0 in H, Black Painted Steel Finish (20125S100-B4)
- ZORO SELECT Precision Ball, 316SS, 1/8 In, PK100 (4RJL3)
- ZORO SELECT Precision Ball, 440CSS, 5/16In, Pk100 (4RJJ3)
- ZORO SELECT Precision Ball, 316SS, 1/4 In, PK100 (4RJL7)
- ZORO SELECT Plastic Ball Stock, 3/16" dia., PK100 (BULK-PB-AC-5)
- ZORO SELECT Precision Ball, 440CSS, 9/64In, Pk100 (4RJH6)
- ZORO SELECT Precision Ball, 302SS, 1/2 In, PK25 (4RJL1)
- ZORO SELECT Plastic Ball Stock, 1" dia., PK10 (BULK-PB-AC-15)
- Zoro Select Stainless Steel Balls