Shop All Stainless Steel Balls
Zoro Select
SS Ball 302, 0.3125 in Overall Dia, PK50
Mfr # 20483
Zoro # G305906578
product price: $11.15
/pk 50, $0.22/ea
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Ball Bearing Grade 100
- System of Measurement Inch
- Ball Weight 2.09 g
- Material Grade 302
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 20483
- Zoro # G305906578
- Country of Origin United States
- Category Stainless Steel Balls
Dimensions
Outside Diameter | 5/16 in |
Details
Item | Stainless Steel Ball 302 |
Material | Stainless Steel |
Ball Bearing Grade | 100 |
System of Measurement | Inch |
Ball Weight | 2.09 g |
Material Grade | 302 |
Includes Material Certificate | No |
Mechanical Finish | Mill |
Brinell Hardness | 147 |
Shape | Ball |
Description
Stainless Steel Ball 302, Stainless Steel, 302, Ball, Ball Bearing Grade 100, Outside Diameter 5/16 in, Mechanical Finish Mill, 147 Brinell Hardness, 85 Rockwell Hardness, Includes Material Certificate No, Ball Weight 2.09 g, System of Measurement Inch, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT White PET-P Rod Stock 1 ft. L, 1" Dia. (1UTX6)
- E. JAMES Rubber Sheet, SBR, 1/2"Thick, 12"x12", 70A (1500-1/2A)
- ZORO SELECT Clear PETG Sheet Stock 24" L x 24" W x 0.250" Thick (1UTR5)
- ZORO SELECT Carbon Steel Rectangle Tube, 6' L, 4" W (HTRT/42120-72)
- ZORO SELECT Plastic Ball Stock, 1/4" dia., PK250 (BULK-PB-PP-7)
- ZORO SELECT Plastic Ball Stock, 1" dia., PK10 (BULK-PB-AC-15)
- ZORO SELECT Precision Ball, 302SS, 1/4 In, PK100 (4RJK8)
- ZORO SELECT Precision Ball, 440CSS, 5/64In, Pk100 (4RJH3)
- ZORO SELECT Precision Ball, 440CSS, 1/4 In, Pk100 (4RJJ1)
- ZORO SELECT Plastic Ball Stock, 1/8" dia., PK100 (BULK-PB-AC-3)
- Zoro Select Stainless Steel Balls