Shop All Stainless Steel Balls
Zoro Select
SS Ball, 0.21875 in Overall Dia, PK100
Mfr # 20505
Zoro # G505907023
product price: $7.79
/pk 100, $0.08/ea
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Mechanical Finish Mill
- Ball Weight 0.73 g
- Ball Bearing Grade 100
- Brinell Hardness 233
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 20505
- Zoro # G505907023
- Country of Origin United States
- Category Stainless Steel Balls
Dimensions
Outside Diameter | 7/32 in |
Details
Item | Stainless Steel Ball 440C |
Material | Stainless Steel |
Mechanical Finish | Mill |
Ball Weight | 0.73 g |
Ball Bearing Grade | 100 |
Brinell Hardness | 233 |
Material Grade | 440C |
Shape | Ball |
System of Measurement | Inch |
Includes Material Certificate | No |
Description
Stainless Steel Ball 440C, Stainless Steel, 440C, Ball, Ball Bearing Grade 100, Outside Diameter 7/32 in, Mechanical Finish Mill, 233 Brinell Hardness, 99 Rockwell Hardness, Includes Material Certificate No, Ball Weight 0.73 g, System of Measurement Inch, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 1.25" OD x 0.12" Wall x 1.01" ID Carbon Steel Round Tube A513-Type 5 DOM (7783)
- ZORO SELECT Alloy Steel Round Tube, 12" L, 3/4" Dia. (7328_12_0)
- MAUDLIN PRODUCTS Slotted Shim A-2 x 2" x 0.015", Pk20 (MSA015-20)
- ZORO SELECT 1/8" High Grade Neoprene Rubber Strip, 2"x36", Black, 60A (BULK-RS-NHS60-886)
- ZORO SELECT Precision Ball, 302SS, 1/4 In, PK100 (4RJK8)
- ZORO SELECT Precision Ball, 440CSS, 3/16In, Pk100 (4RJH8)
- ZORO SELECT Plastic Ball Stock, 3/16" dia., PK100 (BULK-PB-AC-5)
- ZORO SELECT Precision Ball, 440CSS, 1/4 In, Pk100 (4RJJ1)
- ZORO SELECT Precision Ball, 302SS, 1/2 In, PK25 (4RJL1)
- ZORO SELECT Plastic Ball Stock, 3/8" dia., PK100 (BULK-PB-PP-9)
- ZORO SELECT Precision Ball, 316SS, 1/8 In, PK100 (4RJL3)
- Zoro Select Stainless Steel Balls