Shop All Stainless Steel Angles
Zoro Select
SS Angle Equal 316, 8 ft Overall L
Mfr # 2168_96_0
Zoro # G905905339
product price: $415.99
/ea
Free Shipping & Returns
$415.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Standards AMS QQ-S-763
- Length Tolerance +0.125, -0"
- Shape Angle Equal Legs
- Overall Height 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2168_96_0
- Zoro # G905905339
- Country of Origin United States
- Category Stainless Steel Angles
Dimensions
Length Tolerance | +0.125, -0" |
Overall Height | 2 in |
Overall Width | 2 in |
Inside Height | 1.625 in |
Overall Length | 8 ft |
Details
Material | Stainless Steel |
Standards | AMS QQ-S-763 |
Item | 90 Degree Angle Stock 316 |
Shape | Angle Equal Legs |
Material Grade | 316 |
Leg Thickness | 3/8 in |
Mechanical Finish | Mill |
Tensile Strength | 79,800 psi |
Rockwell Hardness | 80 |
System of Measurement | Inch |
Angle | 90 Degrees |
Brinell Hardness | 149 |
Yield Strength | 34,800 psi |
Includes Material Certificate | Yes |
Description
90 Degree Angle Stock 316, Stainless Steel, 316, Angle Equal Legs, 8 ft Overall Length, Length Tolerance +0.125, -0 In., Leg Thickness 3/8 in, Angle 90 Degrees , Mechanical Finish Mill, Yield Strength 34,800 psi, Tensile Strength 79,800 psi, 149 Brinell Hardness, 80 Rockwell Hardness, Includes Material Certificate Yes, Standards AMS QQ-S-763, Inside Height 1.625 in, Overall Height 2 in, Overall Width 2 in, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADFORS Invisible Door and Window Screen, Fiberglass, 36 in W, 100 ft L, 0.008 in Wire Dia, Charcoal (FCS8480-M)
- ZORO SELECT 1/8" Comm. Grade Neoprene Rubber Strip, 4"x36", Black, 50A (BULK-RS-N50-875)
- PROFESSIONAL PLASTICS Natural Canvas CE Phenolic Sheet, 0.250 Thick, 48 X 96 (SCANNA.250CE-48X96)
- ZORO SELECT Off-White HDPE Sheet Stock 24" L x 12" W x 0.063" Thick (1ZAH8)
- ZORO SELECT Angle Stock, 304SS, 1/4 In T, 1 In Leg, 7 ft (4YTN8)
- ZORO SELECT Angle, 304SS, 1/8 In T, 1 1/4 In Leg, 7 Ft (4A.125X1.25-84)
- ZORO SELECT Angle Stock, SS, 3/16In T, 1 1/2 In Leg, 7ft (4YTN5)
- ZORO SELECT Angle Stock, 304SS, 1/4 In T, 3 In Leg, 7 ft (4YTP4)
- ZORO SELECT Angle Stock, 304SS, 3/8 In T, 3 In Leg, 7 ft (4YTP8)
- ZORO SELECT Angle Stock, 316SS, 3/16 In T, 2 In Leg, 7ft (4YTK3)
- ZORO SELECT Angle Stock, SS, 1/4 In T, 1 1/2 In Leg, 7ft (4YTP1)
- Zoro Select Stainless Steel Angles