Shop All Stainless Steel Angles
Zoro Select
SS Angle Equal 316, 7 ft Overall L
Mfr # 2156_84_0
Zoro # G005906458
$57.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Standards ASTM B98
- Length Tolerance +0.125, -0"
- Shape Angle Equal Legs
- Overall Height 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 2156_84_0
- Zoro # G005906458
- Country of Origin United States
- Category Stainless Steel Angles
Dimensions
Length Tolerance | +0.125, -0" |
Overall Height | 3/4 in |
Overall Width | 3/4 in |
Overall Length | 7 ft |
Inside Height | 0.625 in |
Details
Material | Stainless Steel |
Standards | ASTM B98 |
Item | 90 Degree Angle Stock 316 |
Shape | Angle Equal Legs |
Leg Thickness | 1/8 in |
Includes Material Certificate | Yes |
System of Measurement | Inch |
Mechanical Finish | Mill |
Angle | 90 Degrees |
Rockwell Hardness | 80 |
Tensile Strength | 79,800 psi |
Yield Strength | 34,800 psi |
Material Grade | 316 |
Brinell Hardness | 149 |
Description
90 Degree Angle Stock 316, Stainless Steel, 316, Angle Equal Legs, 7 ft Overall Length, Length Tolerance +0.125, -0 In., Leg Thickness 1/8 in, Angle 90 Degrees , Mechanical Finish Mill, Yield Strength 34,800 psi, Tensile Strength 79,800 psi, 149 Brinell Hardness, 80 Rockwell Hardness, Includes Material Certificate Yes, Standards ASTM B98, Inside Height 0.625 in, Overall Height 3/4 in, Overall Width 3/4 in, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clear Polycarbonate Rod Stock 4 ft. L, 1-1/4" Dia. (68973104)
- ZORO SELECT SS Round Bar 303, 24 in Overall L (2016_24_0)
- ZORO SELECT Aluminum Round Tube 6061, 36 in Overall L (7158_36_0)
- ZORO SELECT Flat Stock, Al, 6061, 5/16 x 2 In, 3 Ft (61F.312X2-36)
- ZORO SELECT Angle Stock, SS, 3/16In T, 2 1/2 In Leg, 7ft (4YTK4)
- ZORO SELECT Angle, 304SS, 1/8 In T, 1 1/2 In Leg, 7 Ft (4A.125X1.5-84)
- ZORO SELECT Angle, 304SS, 1/8 In T, 1 1/4 In Leg, 7 Ft (4A.125X1.25-84)
- ZORO SELECT Angle Stock, 304SS, 1/4 In T, 4 In Leg, 7 ft (08010)
- ZORO SELECT Angle Stock, 304SS, 1/8In T, 3/4 In Leg, 7ft (4YTL7)
- ZORO SELECT Angle Stock, 304SS, 1/8 In T, 1 In Leg, 7 ft (4YTL8)
- STOCKCAP S CAPS VISIPAK-1.625-1.500-0.065-701-1R-RED-FEN STOCK (846465)
- Zoro Select Stainless Steel Angles