Shop All Stainless Steel Angles
Zoro Select
SS Angle Equal 316, 4 ft Overall L
Mfr # 2166_48_0
Zoro # G905905117
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Standards AMS QQ-S-763
- Length Tolerance +0.125, -0"
- Overall Height 2 in
- Shape Angle Equal Legs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2166_48_0
- Zoro # G905905117
- Country of Origin United States
- Category Stainless Steel Angles
Dimensions
Length Tolerance | +0.125, -0" |
Overall Height | 2 in |
Inside Height | 1.813 in |
Overall Length | 4 ft |
Overall Width | 2 in |
Details
Material | Stainless Steel |
Standards | AMS QQ-S-763 |
Item | 90 Degree Angle Stock 316 |
Shape | Angle Equal Legs |
Material Grade | 316 |
Leg Thickness | 3/16 in |
Mechanical Finish | Mill |
Includes Material Certificate | Yes |
Tensile Strength | 79,800 psi |
Angle | 90 Degrees |
Yield Strength | 34,800 psi |
System of Measurement | Inch |
Brinell Hardness | 149 |
Rockwell Hardness | 80 |
Description
90 Degree Angle Stock 316, Stainless Steel, 316, Angle Equal Legs, 4 ft Overall Length, Length Tolerance +0.125, -0 In., Leg Thickness 3/16 in, Angle 90 Degrees , Mechanical Finish Mill, Yield Strength 34,800 psi, Tensile Strength 79,800 psi, 149 Brinell Hardness, 80 Rockwell Hardness, Includes Material Certificate Yes, Standards AMS QQ-S-763, Inside Height 1.813 in, Overall Height 2 in, Overall Width 2 in, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PHIFER Pet and Insect Door and Window Screen, Vinyl Coated Polyester, 36 in W, 50 ft L, 0.025 in Wire Dia (3004133)
- ZORO SELECT Rod, Steel, 1215, 1 3/4 In Dia x 3 Ft (2HJY8)
- PROFESSIONAL PLASTICS 5MM White Exp PVC Sheet, 0.197 X 48.000 X 96.000 [Each] (SPVCEL.197X48.000X96.000WH)
- ZORO SELECT Silver SS Sheet, Rectangle, 48in Overall W (6-OM 304#4-20Gx48x120)
- ZORO SELECT Angle Stock, 304SS, 1/4 In T, 3 In Leg, 7 ft (4YTP4)
- ZORO SELECT Angle Stock, SS, 1/8In T, 1 1/2 In Leg, 7 ft (4YTJ7)
- ZORO SELECT Angle Stock, 316SS, 1/4 In T, 1 In Leg, 7 ft (4YTK5)
- ZORO SELECT Angle, 304SS, 3/16 In T, 1 1/2 In Leg, 7 Ft (4A.188X1.5-84)
- ZORO SELECT Angle, 304SS, 1/8 In T, 1 1/4 In Leg, 7 Ft (4A.125X1.25-84)
- ZORO SELECT SS Angle Equal 316, 7 ft Overall L (2156_84_0)
- ONLINEMETALS 0.75" x 0.75" x 0.125" Stainless Angle 304/304L (1)
- Zoro Select Stainless Steel Angles