Shop All Stainless Steel Angles
Zoro Select
SS Angle Equal 316, 36 in Overall L
Mfr # 2162_36_0
Zoro # G905907067
$44.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Standards AMS QQ-S-763
- Overall Height 1 1/2 in
- Length Tolerance +0.125, -0"
- Shape Angle Equal Legs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 2162_36_0
- Zoro # G905907067
- Country of Origin United States
- Category Stainless Steel Angles
Dimensions
Overall Height | 1 1/2 in |
Length Tolerance | +0.125, -0" |
Inside Height | 1.375 in |
Overall Length | 36 in |
Overall Width | 1 1/2 in |
Details
Material | Stainless Steel |
Standards | AMS QQ-S-763 |
Item | 90 Degree Angle Stock 316 |
Shape | Angle Equal Legs |
Leg Thickness | 1/8 in |
Material Grade | 316 |
Yield Strength | 34,800 psi |
Includes Material Certificate | Yes |
Tensile Strength | 79,800 psi |
Mechanical Finish | Mill |
System of Measurement | Inch |
Rockwell Hardness | 80 |
Brinell Hardness | 149 |
Angle | 90 Degrees |
Description
90 Degree Angle Stock 316, Stainless Steel, 316, Angle Equal Legs, 36 in Overall Length, Length Tolerance +0.125, -0 In., Leg Thickness 1/8 in, Angle 90 Degrees , Mechanical Finish Mill, Yield Strength 34,800 psi, Tensile Strength 79,800 psi, 149 Brinell Hardness, 80 Rockwell Hardness, Includes Material Certificate Yes, Standards AMS QQ-S-763, Inside Height 1.375 in, Overall Height 1 1/2 in, Overall Width 1 1/2 in, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Black UHMW Polyethylene Sheet Stock 12" L x 12" W x 1-1/2" Thick (BULK-PS-UHMWB-138)
- ZORO SELECT Neoprene Round Cord, 7/16" D, 5' L, 70A (ZUSA-RC-990)
- ZORO SELECT 3/8" Comm. Grade Neoprene Rubber Strip, 2"x36", Black, 50A (BULK-RS-N50-868)
- ZORO SELECT Buna-N Sheet, 90A, 5'x36"x1/16", Black (BULK-RS-H90-16)
- ZORO SELECT Angle Stock, SS, 1/4 In T, 2 1/2 In Leg, 7ft (4YTK9)
- ZORO SELECT SS Angle Equal 316, 12 in Overall L (2156_12_0)
- ZORO SELECT Angle Stock, SS, 3/16 In T, 2 In Leg, 7 ft (4YTN6)
- ZORO SELECT Angle Stock, 316SS, 1/8 In T, 1 In Leg, 7 ft (4YTJ5)
- ZORO SELECT Angle Stock, 304SS, 1/8In T, 3/4 In Leg, 7ft (4YTL7)
- ZORO SELECT SS Angle Equal 316, 8 ft Overall L (2157_96_0)
- ONLINEMETALS 1.25" x 1.25" x 0.125" Stainless Angle 304/304L (5)
- Zoro Select Stainless Steel Angles