Shop All Stainless Steel Angles
Zoro Select
SS Angle Equal 316, 24 in Overall L
Mfr # 2161_24_0
Zoro # G905907388
product price: $48.99
/ea
$48.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Standards AMS QQ-S-763
- Shape Angle Equal Legs
- Length Tolerance +0.125, -0"
- Overall Height 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2161_24_0
- Zoro # G905907388
- Country of Origin United States
- Category Stainless Steel Angles
Dimensions
Length Tolerance | +0.125, -0" |
Overall Height | 1 1/4 in |
Inside Height | 1 in |
Overall Width | 1 1/4 in |
Overall Length | 24 in |
Details
Material | Stainless Steel |
Standards | AMS QQ-S-763 |
Item | 90 Degree Angle Stock 316 |
Shape | Angle Equal Legs |
System of Measurement | Inch |
Mechanical Finish | Mill |
Leg Thickness | 1/4 in |
Rockwell Hardness | 80 |
Yield Strength | 34,800 psi |
Angle | 90 Degrees |
Includes Material Certificate | Yes |
Material Grade | 316 |
Brinell Hardness | 149 |
Tensile Strength | 79,800 psi |
Description
90 Degree Angle Stock 316, Stainless Steel, 316, Angle Equal Legs, 24 in Overall Length, Length Tolerance +0.125, -0 In., Leg Thickness 1/4 in, Angle 90 Degrees , Mechanical Finish Mill, Yield Strength 34,800 psi, Tensile Strength 79,800 psi, 149 Brinell Hardness, 80 Rockwell Hardness, Includes Material Certificate Yes, Standards AMS QQ-S-763, Inside Height 1 in, Overall Height 1 1/4 in, Overall Width 1 1/4 in, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rod, Brass, 360, 1 Dia x 3 Ft L (BR360/1-36)
- ZORO SELECT Hex Stock, Carbon, 12L14, 1/2 In x1 ft. L (4YNF6)
- ZORO SELECT White UHMW Polyethylene Plastic Sheet 120" L x 48" W x 1" Thick (BULK-PS-UHMW-540)
- ZORO SELECT Clear Polycarbonate Sheet Stock 48" L x 24" W x 0.500" Thick (PS-PC-SR-199)
- ZORO SELECT Angle Stock, 304SS, 1/4 In T, 2 In Leg, 7 ft (4YTP2)
- ZORO SELECT Angle Stock, SS, 1/4 In T, 1 1/4 In Leg, 7ft (4YTK6)
- ZORO SELECT Angle Stock, 304SS, 1/8 In T, 1 In Leg, 7 ft (4YTL8)
- ZORO SELECT Angle Stock, SS, 3/16In T, 1 1/4 In Leg, 7ft (4YTK1)
- ZORO SELECT Angle Stock, 304SS, 1/8In T, 1 1/4InLeg, 7ft (4YTL9)
- ZORO SELECT Angle Stock, 304SS, 1/4 In T, 3 In Leg, 7 ft (4YTP4)
- ZORO SELECT Angle Stock, 304SS, 1/8In T, 1 1/2InLeg, 7ft (4YTN1)
- Zoro Select Stainless Steel Angles