Shop All Stainless Steel Angles
Zoro Select
SS Angle Equal 316, 24 in Overall L
Mfr # 2157_24_0
Zoro # G905906459
product price: $19.69
/ea
$19.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Standards AMS QQ-S-763
- Shape Angle Equal Legs
- Length Tolerance +0.125, -0"
- Overall Height 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2157_24_0
- Zoro # G905906459
- Country of Origin United States
- Category Stainless Steel Angles
Dimensions
Length Tolerance | +0.125, -0" |
Overall Height | 1 in |
Inside Height | 0.875 in |
Overall Length | 24 in |
Overall Width | 1 in |
Details
Material | Stainless Steel |
Standards | AMS QQ-S-763 |
Item | 90 Degree Angle Stock 316 |
Shape | Angle Equal Legs |
Angle | 90 Degrees |
Includes Material Certificate | Yes |
Mechanical Finish | Mill |
Tensile Strength | 79,800 psi |
Leg Thickness | 1/8 in |
System of Measurement | Inch |
Material Grade | 316 |
Rockwell Hardness | 80 |
Yield Strength | 34,800 psi |
Brinell Hardness | 149 |
Description
90 Degree Angle Stock 316, Stainless Steel, 316, Angle Equal Legs, 24 in Overall Length, Length Tolerance +0.125, -0 In., Leg Thickness 1/8 in, Angle 90 Degrees , Mechanical Finish Mill, Yield Strength 34,800 psi, Tensile Strength 79,800 psi, 149 Brinell Hardness, 80 Rockwell Hardness, Includes Material Certificate Yes, Standards AMS QQ-S-763, Inside Height 0.875 in, Overall Height 1 in, Overall Width 1 in, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E. JAMES Rubber Sheet, EPDM, 1/8"Thick, 36"x36", 80A (8328518EPDM8M)
- ONLINEMETALS 1.625" x 1.625" Unistrut Solid Channel P1000 (24909)
- FIBERGRATE RD Tube, ISOFR, Gry, 1 ODx1/8 In Wall, 10 Ft (871010)
- ZORO SELECT Clear Polycarbonate Sheet Stock 24" L x 24" W x 0.375" Thick (PS-PC-SR-194)
- ZORO SELECT Angle Stock, 304SS, 3/8 In T, 3 In Leg, 7 ft (4YTP8)
- ZORO SELECT Angle Stock, SS, 1/4 In T, 2 1/2 In Leg, 7ft (4YTK9)
- ZORO SELECT Angle Stock, 304SS, 1/4 In T, 3 In Leg, 7 ft (4YTP4)
- ZORO SELECT Angle Stock, SS, 3/16 In T, 2 In Leg, 7 ft (4YTN6)
- ZORO SELECT Angle, 304SS, 1/4 In T, 1 1/2 In Leg, 7 Ft (4A.25X1.5-84)
- ZORO SELECT SS Angle Equal 316, 8 ft Overall L (2156_96_0)
- ONLINEMETALS 4" x 4" x 0.375" Stainless Angle 304/304L (31)
- Zoro Select Stainless Steel Angles