Shop All Stainless Steel Angles
Zoro Select
SS Angle Equal 316, 12 in Overall L
Mfr # 2165_12_0
Zoro # G905905223
product price: $17.89
/ea
$17.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Standards AMS QQ-S-763
- Shape Angle Equal Legs
- Overall Height 2 in
- Length Tolerance +0.125, -0"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2165_12_0
- Zoro # G905905223
- Country of Origin United States
- Category Stainless Steel Angles
Dimensions
Overall Height | 2 in |
Length Tolerance | +0.125, -0" |
Overall Length | 12 in |
Inside Height | 1.875 in |
Overall Width | 2 in |
Details
Material | Stainless Steel |
Standards | AMS QQ-S-763 |
Item | 90 Degree Angle Stock 316 |
Shape | Angle Equal Legs |
Includes Material Certificate | Yes |
Tensile Strength | 79,800 psi |
Rockwell Hardness | 80 |
Yield Strength | 34,800 psi |
System of Measurement | Inch |
Mechanical Finish | Mill |
Brinell Hardness | 149 |
Leg Thickness | 1/8 in |
Material Grade | 316 |
Angle | 90 Degrees |
Description
90 Degree Angle Stock 316, Stainless Steel, 316, Angle Equal Legs, 12 in Overall Length, Length Tolerance +0.125, -0 In., Leg Thickness 1/8 in, Angle 90 Degrees , Mechanical Finish Mill, Yield Strength 34,800 psi, Tensile Strength 79,800 psi, 149 Brinell Hardness, 80 Rockwell Hardness, Includes Material Certificate Yes, Standards AMS QQ-S-763, Inside Height 1.875 in, Overall Height 2 in, Overall Width 2 in, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Precision Ball, Chrome, 3/16In, Pk100 (4RJF7)
- ZORO SELECT White PTFE Rod Stock 2 ft. L, 1-1/4" Dia. (BULK-PR-PTFE-104)
- ADFORS Aluminum Charcoal, 72" x 100FT (FCS9451-M)
- ZORO SELECT Round Bar (BR360/500-12)
- ZORO SELECT Angle Stock, 316SS, 1/4 In T, 1 In Leg, 7 ft (4YTK5)
- ZORO SELECT Angle Stock, 304SS, 3/16 InT, 2 In Leg, 7 Ft (4A.188X2-84)
- ZORO SELECT Angle Stock, 304SS, 1/8In T, 3/4 In Leg, 7ft (4YTL7)
- ZORO SELECT SS Angle Equal 316, 8 ft Overall L (2157_96_0)
- ZORO SELECT Angle Stock, 304SS, 1/4 In T, 4 In Leg, 7 ft (08010)
- ZORO SELECT Angle Stock, SS, 1/4 In T, 1 1/2 In Leg, 7ft (4YTP1)
- ONLINEMETALS 2" x 2" x 0.125" Stainless Angle 304/304L (11)
- Zoro Select Stainless Steel Angles