Shop All Stainless Steel Angles
Zoro Select
SS Angle Equal 316, 12 in Overall L
Mfr # 2156_12_0
Zoro # G005906304
product price: $9.89
/ea
Sold in multiples of 2 for $19.78
$19.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Standards ASTM B98
- Length Tolerance +0.125, -0"
- Shape Angle Equal Legs
- Overall Height 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2156_12_0
- Zoro # G005906304
- Country of Origin United States
- Category Stainless Steel Angles
Dimensions
Length Tolerance | +0.125, -0" |
Overall Height | 3/4 in |
Overall Length | 12 in |
Overall Width | 3/4 in |
Inside Height | 0.625 in |
Details
Material | Stainless Steel |
Standards | ASTM B98 |
Item | 90 Degree Angle Stock 316 |
Shape | Angle Equal Legs |
System of Measurement | Inch |
Angle | 90 Degrees |
Mechanical Finish | Mill |
Yield Strength | 34,800 psi |
Material Grade | 316 |
Includes Material Certificate | Yes |
Brinell Hardness | 149 |
Rockwell Hardness | 80 |
Tensile Strength | 79,800 psi |
Leg Thickness | 1/8 in |
Description
90 Degree Angle Stock 316, Stainless Steel, 316, Angle Equal Legs, 12 in Overall Length, Length Tolerance +0.125, -0 In., Leg Thickness 1/8 in, Angle 90 Degrees , Mechanical Finish Mill, Yield Strength 34,800 psi, Tensile Strength 79,800 psi, 149 Brinell Hardness, 80 Rockwell Hardness, Includes Material Certificate Yes, Standards ASTM B98, Inside Height 0.625 in, Overall Height 3/4 in, Overall Width 3/4 in, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM-LOK Edge Grip Seal, EPDM, 25 ft Length, 0.795 in Overall Width, Style: Trim with a Top Bulb (3100B3X1/4A-25)
- PHIFER Door and Window Screen, Aluminum, 72 in W, 100 ft L, 0.01 in Wire Dia, Black (3001237)
- ZORO SELECT Rubber, Silicone, 3/32"Thick, 12"x12", 40A (BULK-RS-S40-240)
- ZORO SELECT Rubber Strip, EPDM, 1/8"Thick, 36"x6", 60A (BULK-RS-E60-909)
- ZORO SELECT Angle Stock, SS, 3/16 In T, 2 In Leg, 7 ft (4YTN6)
- ZORO SELECT Angle, 304SS, 3/16 In T, 1 1/2 In Leg, 7 Ft (4A.188X1.5-84)
- ZORO SELECT Angle, 304SS, 1/8 In T, 1 1/4 In Leg, 7 Ft (4A.125X1.25-84)
- ZORO SELECT Angle Stock, 304SS, 1/8In T, 1 1/4InLeg, 7ft (4YTL9)
- ZORO SELECT Angle Stock, 304SS, 3/16 InT, 2 In Leg, 7 Ft (4A.188X2-84)
- ZORO SELECT Angle Stock, 304SS, 1/4 In T, 2 In Leg, 7 Ft (4A.25X2-84)
- ONLINEMETALS 2" x 2" x 0.125" Stainless Angle 304/304L (11)
- Zoro Select Stainless Steel Angles