Shop All Stainless Steel Angles
Zoro Select
SS Angle Equal 304, 6 ft Overall L
Mfr # 33_72_0
Zoro # G905906701
Free Shipping & Returns
$601.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Standards AMS QQ-S-763
- Shape Angle Equal Legs
- Length Tolerance +0.125, -0"
- Overall Height 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 33_72_0
- Zoro # G905906701
- Country of Origin United States
- Category Stainless Steel Angles
Dimensions
Length Tolerance | +0.125, -0" |
Overall Height | 4 in |
Overall Width | 4 in |
Overall Length | 6 ft |
Inside Height | 3.5 in |
Details
Material | Stainless Steel |
Standards | AMS QQ-S-763 |
Item | 90 Degree Angle Stock 304 |
Shape | Angle Equal Legs |
Rockwell Hardness | 70 |
Yield Strength | 31,200 psi |
Mechanical Finish | Mill |
Material Grade | 304 |
System of Measurement | Inch |
Brinell Hardness | 123 |
Includes Material Certificate | Yes |
Leg Thickness | 1/2 in |
Angle | 90 Degrees |
Tensile Strength | 73,200 psi |
Description
90 Degree Angle Stock 304, Stainless Steel, 304, Angle Equal Legs, 6 ft Overall Length, Length Tolerance +0.125, -0 In., Leg Thickness 1/2 in, Angle 90 Degrees , Mechanical Finish Mill, Yield Strength 31,200 psi, Tensile Strength 73,200 psi, 123 Brinell Hardness, 70 Rockwell Hardness, Includes Material Certificate Yes, Standards AMS QQ-S-763, Inside Height 3.5 in, Overall Height 4 in, Overall Width 4 in, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" Comm. Grade Neoprene Rubber Roll, 36"x5 ft., Black, 60A (BULK-RS-N60-309)
- SWIVEL 11794 0.5 x 30 x 16 in. Diamond Metal Sheet (SW699499)
- ZORO SELECT Music Wire, C1085 Steel Alloy, 19, 0.043 In (21043)
- ADFORS Door and Window Screen, Galvanized Steel, 30 in W, 100 ft L, 0.009 in Wire Dia, Silver (FCS9632-M)
- ZORO SELECT Angle Stock, 316SS, 1/8 In T, 1 In Leg, 7 ft (4YTJ5)
- ZORO SELECT Angle Stock, SS, 1/8In T, 1 1/2 In Leg, 7 ft (4YTJ7)
- ZORO SELECT SS Angle Equal 316, 8 ft Overall L (2157_96_0)
- ZORO SELECT SS Angle Equal 316, 12 in Overall L (2156_12_0)
- ZORO SELECT Angle Stock, SS, 3/8 In T, 2 1/2 In Leg, 7ft (4YTL4)
- ZORO SELECT Angle Stock, 304SS, 3/16 InT, 2 In Leg, 7 Ft (4A.188X2-84)
- STEELWORKS SLOT ANGLE 1.25X1.25X48"" (11113)
- Zoro Select Stainless Steel Angles