Shop All Stainless Steel Angles
Zoro Select
SS Angle Equal 304, 24 in Overall L
Mfr # 33_24_0
Zoro # G905906305
product price: $214.99
/ea
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Standards AMS QQ-S-763
- Shape Angle Equal Legs
- Overall Height 4 in
- Length Tolerance +0.125, -0"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 33_24_0
- Zoro # G905906305
- Country of Origin United States
- Category Stainless Steel Angles
Dimensions
Overall Height | 4 in |
Length Tolerance | +0.125, -0" |
Overall Length | 24 in |
Overall Width | 4 in |
Inside Height | 3.5 in |
Details
Material | Stainless Steel |
Standards | AMS QQ-S-763 |
Item | 90 Degree Angle Stock 304 |
Shape | Angle Equal Legs |
Includes Material Certificate | Yes |
Angle | 90 Degrees |
Tensile Strength | 73,200 psi |
System of Measurement | Inch |
Material Grade | 304 |
Rockwell Hardness | 70 |
Brinell Hardness | 123 |
Yield Strength | 31,200 psi |
Mechanical Finish | Mill |
Leg Thickness | 1/2 in |
Description
90 Degree Angle Stock 304, Stainless Steel, 304, Angle Equal Legs, 24 in Overall Length, Length Tolerance +0.125, -0 In., Leg Thickness 1/2 in, Angle 90 Degrees , Mechanical Finish Mill, Yield Strength 31,200 psi, Tensile Strength 73,200 psi, 123 Brinell Hardness, 70 Rockwell Hardness, Includes Material Certificate Yes, Standards AMS QQ-S-763, Inside Height 3.5 in, Overall Height 4 in, Overall Width 4 in, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clear Polycarbonate Sheet Stock 48" L x 24" W x 1/16" Thick (BULK-PS-PC-37)
- ZORO SELECT Off White Cast Nylon 6 Rod Stock 1 ft. L, 2-1/2" Dia. (1UPG8)
- ZORO SELECT Foam Strip, Water-Resistant Closed Cell, 2 in W, 50 ft L, 3/16 in Thick, Black (P8118ULRL02.00XOH)
- VISUAL WORKPLACE Vinyl-Cardinal Red, 16"X 50 (20-1600-1650-623)
- ZORO SELECT Angle Stock, SS, 1/8In T, 1 1/4 In Leg, 7 ft (4YTJ6)
- ZORO SELECT Angle Stock, 304SS, 1/8In T, 1 1/4InLeg, 7ft (4YTL9)
- ZORO SELECT SS Angle Equal 316, 12 in Overall L (2156_12_0)
- ZORO SELECT Angle Stock, 304SS, 1/8 In T, 2 In Leg, 7 Ft (4A.125X2-84)
- ZORO SELECT Angle, 304SS, 1/8 In T, 1 1/2 In Leg, 7 Ft (4A.125X1.5-84)
- ZORO SELECT SS Angle Equal 316, 8 ft Overall L (2157_96_0)
- ZORO SELECT Angle Stock, 304SS, 1/8In T, 1 1/2InLeg, 7ft (4YTN1)
- Zoro Select Stainless Steel Angles