Shop All Stainless Steel Angles
Zoro Select
SS Angle Equal 304, 12 in Overall L
Mfr # 9722_12_0
Zoro # G605906629
product price: $14.15
/ea
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Standards AMS QQ-S-763
- Overall Height 1 1/4 in
- Shape Angle Equal Legs
- Length Tolerance +0.125, -0"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 9722_12_0
- Zoro # G605906629
- Country of Origin United States
- Category Stainless Steel Angles
Dimensions
Overall Height | 1 1/4 in |
Length Tolerance | +0.125, -0" |
Inside Height | 1.063 in |
Overall Width | 1 1/4 in |
Overall Length | 12 in |
Details
Material | Stainless Steel |
Standards | AMS QQ-S-763 |
Item | 90 Degree Angle Stock 304 |
Shape | Angle Equal Legs |
Brinell Hardness | 123 |
Leg Thickness | 3/16 in |
Mechanical Finish | Mill |
Yield Strength | 31,200 psi |
Material Grade | 304 |
System of Measurement | Inch |
Tensile Strength | 73,200 psi |
Rockwell Hardness | 70 |
Angle | 90 Degrees |
Includes Material Certificate | Yes |
Description
90 Degree Angle Stock 304, Stainless Steel, 304, Angle Equal Legs, 12 in Overall Length, Length Tolerance +0.125, -0 In., Leg Thickness 3/16 in, Angle 90 Degrees , Mechanical Finish Mill, Yield Strength 31,200 psi, Tensile Strength 73,200 psi, 123 Brinell Hardness, 70 Rockwell Hardness, Includes Material Certificate Yes, Standards AMS QQ-S-763, Inside Height 1.063 in, Overall Height 1 1/4 in, Overall Width 1 1/4 in, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT White UHMW-PE Rod Stock 5 ft. L, 1-3/4" Dia. (69606104)
- E. JAMES Rubber Cord, Silicone, 5/16 In Dia, 10 Ft (CSSIL-5/16-10)
- PHIFER Door and Window Screen, Aluminum, 36 in W, 100 ft L, 0.011 in Wire Dia, Charcoal (3000962)
- ZORO SELECT Flat Bar Stock, Aluminum, 1/2 in Over. W (61S.5-6)
- ZORO SELECT SS Angle Equal 316, 12 in Overall L (2156_12_0)
- ZORO SELECT Angle Stock, 316SS, 1/8 In T, 2 In Leg, 7 ft (4YTJ8)
- ZORO SELECT SS Angle Equal 316, 7 ft Overall L (2156_84_0)
- ZORO SELECT Angle Stock, SS, 3/16In T, 1 1/4 In Leg, 7ft (4YTN4)
- ZORO SELECT Angle Stock, SS, 3/16In T, 1 1/4 In Leg, 7ft (4YTK1)
- ZORO SELECT Angle Stock, 304SS, 1/4 In T, 1 In Leg, 7 ft (4YTN8)
- ONLINEMETALS 3" x 3" x 0.1875" Stainless Angle 304/304L (22)
- Zoro Select Stainless Steel Angles