Shop All Rivet Tool Accessories
Zoro Select
Squeezer Die, 5/32 Dia, 3/4, Universal Head
Mfr # SQ-2-19
Zoro # G3538403
product price: $16.19
/ea
$16.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rivet Tool Type Squeezer Die
- For Rivet Type Universal Head
- For Rivet Dia. 5/32 in
- Material Steel
- Size 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SQ-2-19
- Zoro # G3538403
- Country of Origin United States
- Category Rivet Tool Accessories
Dimensions
For Rivet Dia. | 5/32 in |
Size | 3/4 in |
Head Length | 3/4 in |
For Rivet Head Diameter | 3/4 in |
Fits Rivet Diameter | 5/32 in |
For Rivet Diameter | 5/32 in |
Details
Rivet Tool Type | Squeezer Die |
For Rivet Type | Universal Head |
Material | Steel |
For Use With | Rivet Squeezers |
Type | 3/4" Universal Head |
Application | Use With a 5/32 In Diameter Rivet |
Item | Squeezer Die |
Die Style | Universal Head |
Compatible with Brand | Hanson Rivet |
Compatible with Manufacturer Model Number | 15KCS, 15KCSA, 8000CS, 8000CSA, 9000A, 9000C, HS-100, HS-101, HS-102, HS-15, HS-20, HS-22, HS-30, HS-40, HS-50, HS-60, HT-151, IM110C, IM110C-1 |
Compatible with Series | 8000, 9000, HS, HT |
Part Type | Squeezer Die |
Compatible with Manufacturer Model Number [NEW] | 15KCS, 15KCSA, 8000CS, 8000CSA, 9000A, 9000C, HS-100, HS-101, HS-102, HS-15, HS-20, HS-22, HS-30, HS-40, HS-50, HS-60, HT-151, IM110C, IM110C-1 |
Compatible Manufacturer Part Number | 15KCS, 15KCSA, 8000CS, 8000CSA, 9000A, 9000C, HS-100, HS-101, HS-102, HS-15, HS-20, HS-22, HS-30, HS-40, HS-50, HS-60, HT-151, IM110C, IM110C-1 |
Compatible with Manufacturer Part Number | 15KCS, 15KCSA, 8000CS, 8000CSA, 9000A, 9000C, HS-100, HS-101, HS-102, HS-15, HS-20, HS-22, HS-30, HS-40, HS-50, HS-60, HT-151, IM110C, IM110C-1 |
Compatible Manufacturer Model Number | 15KCS, 15KCSA, 8000CS, 8000CSA, 9000A, 9000C, HS-100, HS-101, HS-102, HS-15, HS-20, HS-22, HS-30, HS-40, HS-50, HS-60, HT-151, IM110C, IM110C-1 |
For Use with Mfr. Model Number | 15KCS, 15KCSA, 8000CS, 8000CSA, 9000A, 9000C, HS-100, HS-101, HS-102, HS-15, HS-20, HS-22, HS-30, HS-40, HS-50, HS-60, HT-151, IM110C, IM110C-1 |
For Use With Mfr. Model Number | 15KCS, 15KCSA, 8000CS, 8000CSA, 9000A, 9000C, HS-100, HS-101, HS-102, HS-15, HS-20, HS-22, HS-30, HS-40, HS-50, HS-60, HT-151, IM110C, IM110C-1 |
Description
Squeezer Die, Part Type Squeezer Die, For Rivet Diameter 5/32 in, For Rivet Head Diameter 3/4 in, Die Style Universal Head, Material Steel, Compatible with Brand Hanson Rivet, Compatible with Grainger Part Number 6LE10, 6RNV2, 6RNV3, 6RNV4, 6RNV5, 6RNV6, 6RNV7, 6RNV8, Compatible with Manufacturer Model Number 15KCS, 15KCSA, 8000CS, 8000CSA, 9000A, 9000C, HS-100, HS-101, HS-102, HS-15, HS-20, HS-22, HS-30, HS-40, HS-50, HS-60, HT-151, IM110C, IM110C-1, Compatible with Series 8000, 9000, HS, HT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Feeler Gauge, High Carbon Steel, 0.0180 In (19560)
- MILWAUKEE TOOL 3/16 in. x 4 in. SHOCKWAVE Carbide Hammer Drill Bit for Concrete Screws (48-20-9094)
- SUPERCUT 78 L, 0.125 W, 0.025 Thick, Carbon Steel (208658)
- M.A. FORD Twister Gp Circuit Board Drill, #92 (30200790)
- ZORO SELECT Squeezer Die, 1/16 Dia, 7/8, Oval Head (SQ-4-006)
- ZORO SELECT Squeezer Die, 1/4 Dia, 3/4, Tubular Roll (SQ-5-33)
- ZORO SELECT Squeezer Die, 3/16 Dia, 1/4, Universal Head (SQ-2-22)
- ZORO SELECT Squeezer Die, 1/8 Dia, 1, Universal Head (SQ-2-14)
- ZORO SELECT Squeezer Die, 1/8 Dia, 5/8, Tubular Roll (SQ-5-11)
- ZORO SELECT Nosepiece, 3/16 In, For Use With 5TUW8 (5PXA6)
- HOWMET AEROSPACE Nose Assy, For 6NCX2 (99-3204)
- Zoro Select Rivet Tool Accessories