Shop All Rivet Tool Accessories
Zoro Select
Squeezer Die, 5/32 Dia, 1/2, Tubular Roll
Mfr # SQ-5-17
Zoro # G3535235
product price: $19.29
/ea
$19.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Rivet Tool Type Squeezer Die
- For Rivet Type Tubular
- For Rivet Dia. 5/32 in
- Material Steel
- Size 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SQ-5-17
- Zoro # G3535235
- Country of Origin Taiwan, Province of China
- Category Rivet Tool Accessories
Dimensions
For Rivet Dia. | 5/32 in |
Size | 1/2 in |
For Rivet Diameter | 5/32 in |
Head Length | 1/2 in |
For Rivet Head Diameter | 1/2 in |
Fits Rivet Diameter | 5/32 in |
Details
Rivet Tool Type | Squeezer Die |
For Rivet Type | Tubular |
Material | Steel |
For Use With | Rivet Squeezers |
Type | 1/2" Tubular Roll |
Application | Use With a 5/32 In Diameter Rivet |
Item | Squeezer Die |
Part Type | Squeezer Die |
Die Style | Tubular |
Compatible with Brand | Hanson Rivet |
Compatible with Series | 3000, 6000, 9000, HS, HT, T |
Compatible with Manufacturer Model Number | 3000A, 3000AS, 3000CS, 6000A, 6000AS, 6000C, 6000CHP KIT, 6000CS, 9000A, CP-0351 ESVEL, HS-100, HS-101, HS-102, HS-15, HS-20, HS-22, HS-30, HS-40, HS-50, HS-60, HT-178 |
Compatible Manufacturer Part Number | 3000A, 3000AS, 3000CS, 6000A, 6000AS, 6000C, 6000CHP KIT, 6000CS, 9000A, CP-0351 ESVEL, HS-100, HS-101, HS-102, HS-15, HS-20, HS-22, HS-30, HS-40, HS-50, HS-60, HT-178 |
Compatible with Manufacturer Part Number | 3000A, 3000AS, 3000CS, 6000A, 6000AS, 6000C, 6000CHP KIT, 6000CS, 9000A, CP-0351 ESVEL, HS-100, HS-101, HS-102, HS-15, HS-20, HS-22, HS-30, HS-40, HS-50, HS-60, HT-178 |
Compatible with Manufacturer Model Number [NEW] | 3000A, 3000AS, 3000CS, 6000A, 6000AS, 6000C, 6000CHP KIT, 6000CS, 9000A, CP-0351 ESVEL, HS-100, HS-101, HS-102, HS-15, HS-20, HS-22, HS-30, HS-40, HS-50, HS-60, HT-178 |
Compatible Manufacturer Model Number | 3000A, 3000AS, 3000CS, 6000A, 6000AS, 6000C, 6000CHP KIT, 6000CS, 9000A, CP-0351 ESVEL, HS-100, HS-101, HS-102, HS-15, HS-20, HS-22, HS-30, HS-40, HS-50, HS-60, HT-178 |
For Use with Mfr. Model Number | 3000A, 3000AS, 3000CS, 6000A, 6000AS, 6000C, 6000CHP KIT, 6000CS, 9000A, CP-0351 ESVEL, HS-100, HS-101, HS-102, HS-15, HS-20, HS-22, HS-30, HS-40, HS-50, HS-60, HT-178 |
For Use With Mfr. Model Number | 3000A, 3000AS, 3000CS, 6000A, 6000AS, 6000C, 6000CHP KIT, 6000CS, 9000A, CP-0351 ESVEL, HS-100, HS-101, HS-102, HS-15, HS-20, HS-22, HS-30, HS-40, HS-50, HS-60, HT-178 |
Description
Squeezer Die, Part Type Squeezer Die, For Rivet Diameter 5/32 in, For Rivet Head Diameter 1/2 in, Die Style Tubular, Material Steel, Compatible with Brand Hanson Rivet, Compatible with Grainger Part Number 6LB96, 6RNV2, 6RNV3, 6RNV4, 6RNV5, 6RNV6, 6RNV7, 6RNV8, Compatible with Manufacturer Model Number 3000A, 3000AS, 3000CS, 6000A, 6000AS, 6000C, 6000CHP KIT, 6000CS, 9000A, CP-0351 ESVEL, HS-100, HS-101, HS-102, HS-15, HS-20, HS-22, HS-30, HS-40, HS-50, HS-60, HT-178
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO SDS-Plus 4-Cutter Full-Carbide Head Conc (DMAPL2920)
- STAHLWILLE TOOLS Double open ended Wrench MOTOR Size 10 x 11 mm L.155 mm (40031011)
- CLEVELAND 118° Solid Carbide Jobber Length Drill Cleveland 1727 Bright Carbide RHS/RHC 3/32 (C47548)
- Z-LIMIT 1" Z-Limit Jeweled & Dual Back Travel Indicator (4409-4001)
- ZORO SELECT Squeezer Die, 3/16 Dia, 3/8, Tubular Roll (SQ-5-23)
- ZORO SELECT Squeezer Die, 3/16 Dia, 1/4, Round Head (SQ-0-22)
- ZORO SELECT Squeezer Die, 1/8 Dia, 1/2, Oval Head (SQ-4-10)
- ZORO SELECT Squeezer Die, 3/8 Dia, 1/2, Flat Head (SQ-3-07)
- ZORO SELECT Squeezer Die, 3/16 Dia, 3/8, Oval Head (SQ-4-23)
- ZORO SELECT Squeezer Die, 1/4 Dia, 3/16, Flat Head (SQ-3-62)
- AMERICAN PNEUMATIC TOOLS APT 133 Rivet Buster, Closed Nose, 8in. Stroke, in.Din. Handle (18768)
- Zoro Select Rivet Tools & Accessories