Shop All Rivet Tool Accessories
Zoro Select
Squeezer Die, 5/32 Dia, 1/2, Oval Head
Mfr # SQ-4-17
Zoro # G3521314
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rivet Tool Type Squeezer Die
- For Rivet Type Oval Head
- For Rivet Dia. 5/32 in
- Material Steel
- Size 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SQ-4-17
- Zoro # G3521314
- Country of Origin Taiwan, Province of China
- Category Rivet Tool Accessories
Dimensions
For Rivet Dia. | 5/32 in |
Size | 1/2 in |
Fits Rivet Diameter | 5/32 in |
For Rivet Head Diameter | 1/2 in |
Head Length | 1/2 in |
For Rivet Diameter | 5/32 in |
Details
Rivet Tool Type | Squeezer Die |
For Rivet Type | Oval Head |
Material | Steel |
For Use With | Rivet Squeezers |
Application | Use With a 5/32 In Diameter Rivet |
Item | Squeezer Die |
Type | 1/2" Oval Head |
Compatible with Series | 8000, 9000, HS, HT |
Compatible with Manufacturer Model Number | 15KCS, 15KCSA, 8000CS, 8000CSA, 9000A, 9000C, HS-100, HS-101, HS-102, HS-15, HS-20, HS-22, HS-30, HS-40, HS-50, HS-60, HT-151, IM110C, IM110C-1 |
Die Style | Oval Head |
Compatible with Brand | Hanson Rivet |
Part Type | Squeezer Die |
Compatible Manufacturer Part Number | 15KCS, 15KCSA, 8000CS, 8000CSA, 9000A, 9000C, HS-100, HS-101, HS-102, HS-15, HS-20, HS-22, HS-30, HS-40, HS-50, HS-60, HT-151, IM110C, IM110C-1 |
Compatible with Manufacturer Part Number | 15KCS, 15KCSA, 8000CS, 8000CSA, 9000A, 9000C, HS-100, HS-101, HS-102, HS-15, HS-20, HS-22, HS-30, HS-40, HS-50, HS-60, HT-151, IM110C, IM110C-1 |
Compatible with Manufacturer Model Number [NEW] | 15KCS, 15KCSA, 8000CS, 8000CSA, 9000A, 9000C, HS-100, HS-101, HS-102, HS-15, HS-20, HS-22, HS-30, HS-40, HS-50, HS-60, HT-151, IM110C, IM110C-1 |
Compatible Manufacturer Model Number | 15KCS, 15KCSA, 8000CS, 8000CSA, 9000A, 9000C, HS-100, HS-101, HS-102, HS-15, HS-20, HS-22, HS-30, HS-40, HS-50, HS-60, HT-151, IM110C, IM110C-1 |
For Use with Mfr. Model Number | 15KCS, 15KCSA, 8000CS, 8000CSA, 9000A, 9000C, HS-100, HS-101, HS-102, HS-15, HS-20, HS-22, HS-30, HS-40, HS-50, HS-60, HT-151, IM110C, IM110C-1 |
For Use With Mfr. Model Number | 15KCS, 15KCSA, 8000CS, 8000CSA, 9000A, 9000C, HS-100, HS-101, HS-102, HS-15, HS-20, HS-22, HS-30, HS-40, HS-50, HS-60, HT-151, IM110C, IM110C-1 |
Description
Squeezer Die, Part Type Squeezer Die, For Rivet Diameter 5/32 in, For Rivet Head Diameter 1/2 in, Die Style Oval Head, Material Steel, Compatible with Brand Hanson Rivet, Compatible with Grainger Part Number 6LE10, 6RNV2, 6RNV3, 6RNV4, 6RNV5, 6RNV6, 6RNV7, 6RNV8, Compatible with Manufacturer Model Number 15KCS, 15KCSA, 8000CS, 8000CSA, 9000A, 9000C, HS-100, HS-101, HS-102, HS-15, HS-20, HS-22, HS-30, HS-40, HS-50, HS-60, HT-151, IM110C, IM110C-1, Compatible with Series 8000, 9000, HS, HT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO 5-1/4" 5/7 TPI Carbide T-Shank Jig Saw Blade General Purpose (DJT367XHM)
- TE-CO Plunger, Ball W/Out Lock, #4-48, 3/16, PK5 (52901X)
- WIDIA Grooving/Parting Insert, WMT-P-PT, Carbide (WMTS188I5P03PT)
- PROTO Wire Twister Pliers, 8 3/8 In L, Manual (J190)
- ZORO SELECT Squeezer Die, 5/32 Dia, 1/2, Tubular Roll (SQ-5-17)
- ZORO SELECT Squeezer Die, 3/8 Dia, 3/8, Flat Head (SQ-3-05)
- ZORO SELECT Squeezer Die, 1/2 Dia, 5/8, Flat Head (SQ-3-24)
- ZORO SELECT Nosepiece, 1/4-20, For Use With 5TUW7, PK2 (5PXA2)
- ZORO SELECT Squeezer Die, 5/32 Dia, 1/8, Tubular Roll (SQ-5-15X)
- ZORO SELECT Squeezer Die, 1/4 Dia, 1, Tubular Roll (SQ-5-35)
- ZORO SELECT Squeezer Die, 3/8 Dia, 1/4, Round Head (SQ-0-43)
- Zoro Select Rivet Tool Accessories