Shop All Rivet Tool Accessories
Zoro Select
Squeezer Die, 5/16 Dia, 5/8, Tubular Roll
Mfr # SQ-5-39
Zoro # G3533214
product price: $21.59
/ea
$21.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rivet Tool Type Squeezer Die
- For Rivet Type Tubular
- For Rivet Dia. 5/16 in
- Material Steel
- Size 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SQ-5-39
- Zoro # G3533214
- Country of Origin United States
- Category Rivet Tool Accessories
Dimensions
For Rivet Dia. | 5/16 in |
Size | 5/8 in |
Fits Rivet Diameter | 5/16 in |
Head Length | 5/8 in |
For Rivet Diameter | 5/16 in |
For Rivet Head Diameter | 5/8 in |
Details
Rivet Tool Type | Squeezer Die |
For Rivet Type | Tubular |
Material | Steel |
For Use With | Rivet Squeezers |
Item | Squeezer Die |
Type | 5/8" Tubular Roll |
Application | Use With a 5/16 In Diameter Rivet |
Compatible with Brand | Hanson Rivet |
Die Style | Tubular |
Part Type | Squeezer Die |
Compatible with Manufacturer Model Number | 15KCS, 15KCSA, 8000CS, 8000CSA, 9000A, 9000C, HS-100, HS-101, HS-102, HS-15, HS-20, HS-22, HS-30, HS-40, HS-50, HS-60, HT-151, IM110C, IM110C-1 |
Compatible with Series | 8000, 9000, HS, HT |
Compatible Manufacturer Part Number | 15KCS, 15KCSA, 8000CS, 8000CSA, 9000A, 9000C, HS-100, HS-101, HS-102, HS-15, HS-20, HS-22, HS-30, HS-40, HS-50, HS-60, HT-151, IM110C, IM110C-1 |
Compatible with Manufacturer Part Number | 15KCS, 15KCSA, 8000CS, 8000CSA, 9000A, 9000C, HS-100, HS-101, HS-102, HS-15, HS-20, HS-22, HS-30, HS-40, HS-50, HS-60, HT-151, IM110C, IM110C-1 |
Compatible with Manufacturer Model Number [NEW] | 15KCS, 15KCSA, 8000CS, 8000CSA, 9000A, 9000C, HS-100, HS-101, HS-102, HS-15, HS-20, HS-22, HS-30, HS-40, HS-50, HS-60, HT-151, IM110C, IM110C-1 |
Compatible Manufacturer Model Number | 15KCS, 15KCSA, 8000CS, 8000CSA, 9000A, 9000C, HS-100, HS-101, HS-102, HS-15, HS-20, HS-22, HS-30, HS-40, HS-50, HS-60, HT-151, IM110C, IM110C-1 |
For Use with Mfr. Model Number | 15KCS, 15KCSA, 8000CS, 8000CSA, 9000A, 9000C, HS-100, HS-101, HS-102, HS-15, HS-20, HS-22, HS-30, HS-40, HS-50, HS-60, HT-151, IM110C, IM110C-1 |
For Use With Mfr. Model Number | 15KCS, 15KCSA, 8000CS, 8000CSA, 9000A, 9000C, HS-100, HS-101, HS-102, HS-15, HS-20, HS-22, HS-30, HS-40, HS-50, HS-60, HT-151, IM110C, IM110C-1 |
Description
Squeezer Die, Part Type Squeezer Die, For Rivet Diameter 5/16 in, For Rivet Head Diameter 5/8 in, Die Style Tubular, Material Steel, Compatible with Brand Hanson Rivet, Compatible with Grainger Part Number 6LE10, 6RNV2, 6RNV3, 6RNV4, 6RNV5, 6RNV6, 6RNV7, 6RNV8, Compatible with Manufacturer Model Number 15KCS, 15KCSA, 8000CS, 8000CSA, 9000A, 9000C, HS-100, HS-101, HS-102, HS-15, HS-20, HS-22, HS-30, HS-40, HS-50, HS-60, HT-151, IM110C, IM110C-1, Compatible with Series 8000, 9000, HS, HT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Chucking Reamer, 3/16" Size, HSS, Spiral (C29565)
- MAKITA 3/4" x 12" Hollow Socket (B-43365)
- PELICAN Black Protective Case, 11.64"L x 8.34"W x 3.78"D (1170-001-110)
- BIG HORN Rotape Tape Compass (19641)
- ZORO SELECT Squeezer Die, 1/4 Dia, 3/4, Tubular Roll (SQ-5-33)
- ZORO SELECT Squeezer Die, 3/32 Dia, 1/8, Round Head (SQ-0-01X)
- ZORO SELECT Nosepiece, 3/16 In, For Use With 5TUW8 (5PXA6)
- ZORO SELECT Riveter Jaw, 2 Pc, Unvrsl, For 5TUW6, PR (5PXA8)
- ZORO SELECT Squeezer Die, 3/16 Dia, 1/4, Universal Head (SQ-2-22)
- ZORO SELECT Squeezer Die, 5/32 Dia, 1, Universal Head (SQ-2-21)
- ZORO SELECT Squeezer Die 3/16 Dia, 1/4, Brazier Head (SQ-1-22)
- Zoro Select Rivet Tool Accessories