Shop All Rivet Tool Accessories
Zoro Select
Squeezer Die, 3/8 Dia, 7/16, Flat Head
Mfr # SQ-3-06
Zoro # G3535131
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rivet Tool Type Squeezer Die
- For Rivet Type Flat Head
- For Rivet Dia. 3/8 in
- Material Steel
- Size 7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SQ-3-06
- Zoro # G3535131
- Country of Origin United States
- Category Rivet Tool Accessories
Dimensions
For Rivet Dia. | 3/8 in |
Size | 7/16 in |
Head Length | 7/16 in |
For Rivet Diameter | 3/8 in |
Fits Rivet Diameter | 3/8 in |
For Rivet Head Diameter | 7/16 in |
Details
Rivet Tool Type | Squeezer Die |
For Rivet Type | Flat Head |
Material | Steel |
For Use With | Rivet Squeezers |
Type | 7/16" Flat Head |
Item | Squeezer Die |
Application | 3/8" Diameter Flat Die |
Compatible with Brand | Hanson Rivet |
Die Style | Flat Head |
Part Type | Squeezer Die |
Compatible with Series | HS |
Compatible with Manufacturer Model Number | 15KCS, 15KCSA, CP-0351 FUDEL, HS-100, HS-101, HS-102, HS-15, HS-20, HS-22, HS-30, HS-40, HS-50, HS-60, IM200C-1, S-822 |
Compatible with Manufacturer Part Number | 15KCS, 15KCSA, CP-0351 FUDEL, HS-100, HS-101, HS-102, HS-15, HS-20, HS-22, HS-30, HS-40, HS-50, HS-60, IM200C-1, S-822 |
Compatible with Manufacturer Model Number [NEW] | 15KCS, 15KCSA, CP-0351 FUDEL, HS-100, HS-101, HS-102, HS-15, HS-20, HS-22, HS-30, HS-40, HS-50, HS-60, IM200C-1, S-822 |
Compatible Manufacturer Part Number | 15KCS, 15KCSA, CP-0351 FUDEL, HS-100, HS-101, HS-102, HS-15, HS-20, HS-22, HS-30, HS-40, HS-50, HS-60, IM200C-1, S-822 |
Compatible Manufacturer Model Number | 15KCS, 15KCSA, CP-0351 FUDEL, HS-100, HS-101, HS-102, HS-15, HS-20, HS-22, HS-30, HS-40, HS-50, HS-60, IM200C-1, S-822 |
For Use with Mfr. Model Number | 15KCS, 15KCSA, CP-0351 FUDEL, HS-100, HS-101, HS-102, HS-15, HS-20, HS-22, HS-30, HS-40, HS-50, HS-60, IM200C-1, S-822 |
For Use With Mfr. Model Number | 15KCS, 15KCSA, CP-0351 FUDEL, HS-100, HS-101, HS-102, HS-15, HS-20, HS-22, HS-30, HS-40, HS-50, HS-60, IM200C-1, S-822 |
Description
Squeezer Die, Part Type Squeezer Die, For Rivet Diameter 3/8 in, For Rivet Head Diameter 7/16 in, Die Style Flat Head, Material Steel, Compatible with Brand Hanson Rivet, Compatible with Grainger Part Number 6RNV2, 6RNV3, 6RNV4, 6RNV5, 6RNV6, 6RNV7, 6RNV8, Compatible with Manufacturer Model Number 15KCS, 15KCSA, CP-0351 FUDEL, HS-100, HS-101, HS-102, HS-15, HS-20, HS-22, HS-30, HS-40, HS-50, HS-60, IM200C-1, S-822, Compatible with Series HS, For Use With Rivet Squeezers, Head Length 7/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS 3/8-Inch Magnetic Hex Drivers, 3-Pack (86602)
- DE-STA-CO Vertical Hold Down Clamp, 2750 lb Cap (5915)
- BOSTITCH Cap Nailer, Plastic, Adjustable, 15 deg. (N66BC-1)
- HHIP 5/8" C-6 12 Piece Boring Bar Set (1001-0003)
- ZORO SELECT Squeezer Die 3/16 Dia, 1/4, Brazier Head (SQ-1-22)
- ZORO SELECT Squeezer Die, 1/16 Dia, 1/8, Oval Head (SQ-4-001X)
- ZORO SELECT Squeezer Die, 3/16 Dia, 1/2, Universal Head (SQ-2-24)
- ZORO SELECT Squeezer Die, 1/8 Dia, 1/2, Tubular Roll (SQ-5-10)
- ZORO SELECT Squeezer Die, 3/16 Dia, 1/4, Oval Head (SQ-4-22)
- ZORO SELECT Nosepiece, 3/16 In, For Use With 5TUW8 (5PXA6)
- ZORO SELECT Squeezer Die, 3/16 Dia, 1/2, Tubular Roll (SQ-5-24)
- Zoro Select Rivet Tools & Accessories