Shop All Rivet Tool Accessories
Zoro Select
Squeezer Die, 3/32 Dia, 3/8, Tubular Roll
Mfr # SQ-5-02
Zoro # G3517577
product price: $19.95
/ea
$19.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rivet Tool Type Squeezer Die
- For Rivet Type Tubular
- For Rivet Dia. 3/32 in
- Material Steel
- Size 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SQ-5-02
- Zoro # G3517577
- Country of Origin United States
- Category Rivet Tool Accessories
Dimensions
For Rivet Dia. | 3/32 in |
Size | 3/8 in |
Head Length | 3/8 in |
For Rivet Head Diameter | 3/8 in |
Fits Rivet Diameter | 3/32 in |
For Rivet Diameter | 3/32 in |
Details
Rivet Tool Type | Squeezer Die |
For Rivet Type | Tubular |
Material | Steel |
For Use With | Rivet Squeezers |
Application | Use With a 3/32 In Diameter Rivet |
Type | 3/8" Tubular Roll |
Item | Squeezer Die |
Compatible with Manufacturer Model Number | 3000A, 3000AS, 3000C, HS-100, HS-101, HS-102, HS-15, HS-20, HS-22, HS-30, HS-40, HS-50, HS-60 |
Part Type | Squeezer Die |
Compatible with Series | 3000, HS |
Compatible with Brand | Hanson Rivet |
Die Style | Tubular |
Compatible Manufacturer Part Number | 3000A, 3000AS, 3000C, HS-100, HS-101, HS-102, HS-15, HS-20, HS-22, HS-30, HS-40, HS-50, HS-60 |
Compatible with Manufacturer Part Number | 3000A, 3000AS, 3000C, HS-100, HS-101, HS-102, HS-15, HS-20, HS-22, HS-30, HS-40, HS-50, HS-60 |
Compatible with Manufacturer Model Number [NEW] | 3000A, 3000AS, 3000C, HS-100, HS-101, HS-102, HS-15, HS-20, HS-22, HS-30, HS-40, HS-50, HS-60 |
Compatible Manufacturer Model Number | 3000A, 3000AS, 3000C, HS-100, HS-101, HS-102, HS-15, HS-20, HS-22, HS-30, HS-40, HS-50, HS-60 |
For Use with Mfr. Model Number | 3000A, 3000AS, 3000C, HS-100, HS-101, HS-102, HS-15, HS-20, HS-22, HS-30, HS-40, HS-50, HS-60 |
For Use With Mfr. Model Number | 3000A, 3000AS, 3000C, HS-100, HS-101, HS-102, HS-15, HS-20, HS-22, HS-30, HS-40, HS-50, HS-60 |
Description
Squeezer Die, Part Type Squeezer Die, For Rivet Diameter 3/32 in, For Rivet Head Diameter 3/8 in, Die Style Tubular, Material Steel, Compatible with Brand Hanson Rivet, Compatible with Grainger Part Number 6RNV2, 6RNV3, 6RNV4, 6RNV5, 6RNV6, 6RNV7, 6RNV8, Compatible with Manufacturer Model Number 3000A, 3000AS, 3000C, HS-100, HS-101, HS-102, HS-15, HS-20, HS-22, HS-30, HS-40, HS-50, HS-60, Compatible with Series 3000, HS, For Use With Rivet Squeezers, Head Length 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT Bandsaw Blade, 105 L, 0.1875 W, 14 TPI, 0.025 Thick, Carbon Steel (459111)
- HUOT Drill Dispenser, Original, Holds 1-1.5 In (13167)
- MAKITA 18V LXT Brushless 2pc Combo Kit (4.0Ah) (XT269M + XDT13Z)
- EREM Tweezers Smd Antimagnetic Chip Holding (102ACA)
- ZORO SELECT Squeezer Die, 1/8 Dia, 7/8, Tubular Roll (SQ-5-13)
- ZORO SELECT Riveter Jaw, 2 Pc, Univrsl, For 5TUW8, PR (5PXA3)
- ZORO SELECT Squeezer Die, 3/8 Dia, 5/8, Flat Head (SQ-3-09)
- ZORO SELECT Squeezer Die, 3/32 Dia, 1/8, Round Head (SQ-0-01X)
- ZORO SELECT Nosepiece, 3/8-16, For Use With 5TUW5 (5PWZ0)
- ZORO SELECT Squeezer Die, 5/16 Dia, 1/2, Universal Head (SQ-2-38)
- ZORO SELECT Squeezer Die, 1/2 Dia, 3/16, Flat Head (SQ-3-17)
- Zoro Select Rivet Tools & Accessories