Shop All Rivet Tool Accessories
Zoro Select
Squeezer Die, 3/32 Dia, 1/2, Tubular Roll
Mfr # SQ-5-03
Zoro # G3545315
product price: $19.95
/ea
$19.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Rivet Tool Type Squeezer Die
- For Rivet Type Tubular
- For Rivet Dia. 3/32 in
- Material Steel
- Size 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SQ-5-03
- Zoro # G3545315
- Country of Origin United States
- Category Rivet Tool Accessories
Dimensions
For Rivet Dia. | 3/32 in |
Size | 1/2 in |
Head Length | 1/2 in |
For Rivet Diameter | 3/32 in |
Fits Rivet Diameter | 3/32 in |
For Rivet Head Diameter | 1/2 in |
Details
Rivet Tool Type | Squeezer Die |
For Rivet Type | Tubular |
Material | Steel |
For Use With | Rivet Squeezers |
Item | Squeezer Die |
Application | Use With a 3/32 In Diameter Rivet |
Type | 1/2" Tubular Roll |
Part Type | Squeezer Die |
Die Style | Tubular |
Compatible with Brand | Hanson Rivet |
Compatible with Series | 3000, HS |
Compatible with Manufacturer Model Number | 3000A, 3000AS, 3000C, HS-100, HS-101, HS-102, HS-15, HS-20, HS-22, HS-30, HS-40, HS-50, HS-60 |
Compatible with Manufacturer Part Number | 3000A, 3000AS, 3000C, HS-100, HS-101, HS-102, HS-15, HS-20, HS-22, HS-30, HS-40, HS-50, HS-60 |
Compatible Manufacturer Part Number | 3000A, 3000AS, 3000C, HS-100, HS-101, HS-102, HS-15, HS-20, HS-22, HS-30, HS-40, HS-50, HS-60 |
Compatible with Manufacturer Model Number [NEW] | 3000A, 3000AS, 3000C, HS-100, HS-101, HS-102, HS-15, HS-20, HS-22, HS-30, HS-40, HS-50, HS-60 |
Compatible Manufacturer Model Number | 3000A, 3000AS, 3000C, HS-100, HS-101, HS-102, HS-15, HS-20, HS-22, HS-30, HS-40, HS-50, HS-60 |
For Use with Mfr. Model Number | 3000A, 3000AS, 3000C, HS-100, HS-101, HS-102, HS-15, HS-20, HS-22, HS-30, HS-40, HS-50, HS-60 |
For Use With Mfr. Model Number | 3000A, 3000AS, 3000C, HS-100, HS-101, HS-102, HS-15, HS-20, HS-22, HS-30, HS-40, HS-50, HS-60 |
Description
Squeezer Die, Part Type Squeezer Die, For Rivet Diameter 3/32 in, For Rivet Head Diameter 1/2 in, Die Style Tubular, Material Steel, Compatible with Brand Hanson Rivet, Compatible with Grainger Part Number 6RNV2, 6RNV3, 6RNV4, 6RNV5, 6RNV6, 6RNV7, 6RNV8, Compatible with Manufacturer Model Number 3000A, 3000AS, 3000C, HS-100, HS-101, HS-102, HS-15, HS-20, HS-22, HS-30, HS-40, HS-50, HS-60, Compatible with Series 3000, HS, For Use With Rivet Squeezers, Head Length 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO 6" L x Metal Cutting Reciprocating Saw Blade (DS0610CF3)
- CLE-LINE 118° Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1813 Steam Oxide HSS RHS/RHC 33/64 (C20733)
- INGERSOLL-RAND Die Grinder Stone (9800)
- INSTANT POWER Drain Snake Clog Remvr (2301)
- ZORO SELECT Squeezer Die, 5/32 Dia, 1/4, Oval Head (SQ-4-15)
- ZORO SELECT Nosepiece, 3/16 In, For Use With 5TUW8 (5PXA6)
- ZORO SELECT Squeezer Die, 1/8 Dia, 1/8, Universal Head (SQ-2-08X)
- ZORO SELECT Squeezer Die, 3/8 Dia, 3/16, Flat Head (SQ-3-02)
- ZORO SELECT Squeezer Die, 1/16 Dia, 7/8, Oval Head (SQ-4-006)
- ZORO SELECT Squeezer Die, 1/8 Dia, 5/8, Tubular Roll (SQ-5-11)
- MILWAUKEE TOOL M12 Rivet Tool Retention Nose Pieces 4PK (48-54-0100)
- Zoro Select Rivet Tools & Accessories