Shop All Rivet Tool Accessories
Zoro Select
Squeezer Die, 3/16 Dia, 3/8, Round Head
Mfr # SQ-0-23
Zoro # G3558037
$19.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Rivet Tool Type Squeezer Die
- For Rivet Type Round Head
- For Rivet Dia. 3/16 in
- Material Steel
- Size 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SQ-0-23
- Zoro # G3558037
- Country of Origin United States
- Category Rivet Tool Accessories
Dimensions
For Rivet Dia. | 3/16 in |
Size | 3/8 in |
For Rivet Head Diameter | 3/8 in |
Head Length | 3/8 in |
Fits Rivet Diameter | 3/16 in |
For Rivet Diameter | 3/16 in |
Details
Rivet Tool Type | Squeezer Die |
For Rivet Type | Round Head |
Material | Steel |
For Use With | Rivet Squeezers |
Type | 3/8" Round Head |
Application | Use With a 3/16 In Diameter Rivet |
Item | Squeezer Die |
Compatible with Brand | Hanson Rivet |
Compatible with Series | HS |
Compatible with Manufacturer Model Number | 15KCS, 15KCSA, CP-0351 FUDEL, HS-100, HS-101, HS-102, HS-15, HS-20, HS-22, HS-30, HS-40, HS-50, HS-60, IM200C-1, S-822 |
Part Type | Squeezer Die |
Die Style | Round Head |
Compatible Manufacturer Part Number | 15KCS, 15KCSA, CP-0351 FUDEL, HS-100, HS-101, HS-102, HS-15, HS-20, HS-22, HS-30, HS-40, HS-50, HS-60, IM200C-1, S-822 |
Compatible with Manufacturer Part Number | 15KCS, 15KCSA, CP-0351 FUDEL, HS-100, HS-101, HS-102, HS-15, HS-20, HS-22, HS-30, HS-40, HS-50, HS-60, IM200C-1, S-822 |
Compatible with Manufacturer Model Number [NEW] | 15KCS, 15KCSA, CP-0351 FUDEL, HS-100, HS-101, HS-102, HS-15, HS-20, HS-22, HS-30, HS-40, HS-50, HS-60, IM200C-1, S-822 |
Compatible Manufacturer Model Number | 15KCS, 15KCSA, CP-0351 FUDEL, HS-100, HS-101, HS-102, HS-15, HS-20, HS-22, HS-30, HS-40, HS-50, HS-60, IM200C-1, S-822 |
For Use with Mfr. Model Number | 15KCS, 15KCSA, CP-0351 FUDEL, HS-100, HS-101, HS-102, HS-15, HS-20, HS-22, HS-30, HS-40, HS-50, HS-60, IM200C-1, S-822 |
For Use With Mfr. Model Number | 15KCS, 15KCSA, CP-0351 FUDEL, HS-100, HS-101, HS-102, HS-15, HS-20, HS-22, HS-30, HS-40, HS-50, HS-60, IM200C-1, S-822 |
Description
Squeezer Die, Part Type Squeezer Die, For Rivet Diameter 3/16 in, For Rivet Head Diameter 3/8 in, Die Style Round Head, Material Steel, Compatible with Brand Hanson Rivet, Compatible Grainger Part Number 6RNV2, 6RNV3, 6RNV4, 6RNV5, 6RNV6, 6RNV7, 6RNV8, Compatible Manufacturer Part Number 15KCS, 15KCSA, CP-0351 FUDEL, HS-100, HS-101, HS-102, HS-15, HS-20, HS-22, HS-30, HS-40, HS-50, HS-60, IM200C-1, S-822, Compatible with Series HS, For Use With Rivet Squeezers, Head Length 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA .1550 HSS Straight Shank Chucking Reamer (DWRR.1550)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP Straw HSS-CO 5%-M35 RHS/RHC 4.60mm (47856)
- TECHNIKS TG 100 12mm Sealed Collet (84063-12)
- DRILL AMERICA m16x2 HSS Metric 4 Flute Plug Hand Tap (T/AP16X2)
- ZORO SELECT Squeezer Die, 3/8 Dia, 7/16, Flat Head (SQ-3-06)
- ZORO SELECT Squeezer Die, 1/8 Dia, 3/4, Universal Head (SQ-2-12)
- ZORO SELECT Squeezer Die, 1/2 Dia, 3/16, Flat Head (SQ-3-17)
- ZORO SELECT Squeezer Die, 3/32 Dia, 1/8, Round Head (SQ-0-01X)
- ZORO SELECT Squeezer Die 3/16 Dia, 1/4, Brazier Head (SQ-1-22)
- ZORO SELECT Riveter Jaw, 2 Pc, Univrsl, For 5TUW8, PR (5PXA3)
- MARSON Jaws For Big Daddy Rivet Gun (96013)
- Zoro Select Rivet Tool Accessories