Shop All Rivet Tool Accessories
Zoro Select
Squeezer Die, 3/16 Dia, 3/4, Universal Head
Mfr # SQ-2-26
Zoro # G3539505
product price: $14.69
/ea
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rivet Tool Type Squeezer Die
- For Rivet Type Universal Head
- For Rivet Dia. 3/16 in
- Material Steel
- Size 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SQ-2-26
- Zoro # G3539505
- Country of Origin United States
- Category Rivet Tool Accessories
Dimensions
For Rivet Dia. | 3/16 in |
Size | 3/4 in |
Head Length | 3/4 in |
Fits Rivet Diameter | 3/16 in |
For Rivet Diameter | 3/16 in |
For Rivet Head Diameter | 3/4 in |
Details
Rivet Tool Type | Squeezer Die |
For Rivet Type | Universal Head |
Material | Steel |
For Use With | Rivet Squeezers |
Application | Use With a 3/16 In Diameter Rivet |
Item | Squeezer Die |
Type | 3/4" Universal Head |
Compatible with Manufacturer Model Number | 15KCS, 15KCSA, CP-0351 FUDEL, HS-100, HS-101, HS-102, HS-15, HS-20, HS-22, HS-30, HS-40, HS-50, HS-60, IM200C-1, S-822 |
Compatible with Brand | Hanson Rivet |
Die Style | Universal Head |
Part Type | Squeezer Die |
Compatible with Series | HS |
Compatible Manufacturer Part Number | 15KCS, 15KCSA, CP-0351 FUDEL, HS-100, HS-101, HS-102, HS-15, HS-20, HS-22, HS-30, HS-40, HS-50, HS-60, IM200C-1, S-822 |
Compatible with Manufacturer Part Number | 15KCS, 15KCSA, CP-0351 FUDEL, HS-100, HS-101, HS-102, HS-15, HS-20, HS-22, HS-30, HS-40, HS-50, HS-60, IM200C-1, S-822 |
Compatible with Manufacturer Model Number [NEW] | 15KCS, 15KCSA, CP-0351 FUDEL, HS-100, HS-101, HS-102, HS-15, HS-20, HS-22, HS-30, HS-40, HS-50, HS-60, IM200C-1, S-822 |
Compatible Manufacturer Model Number | 15KCS, 15KCSA, CP-0351 FUDEL, HS-100, HS-101, HS-102, HS-15, HS-20, HS-22, HS-30, HS-40, HS-50, HS-60, IM200C-1, S-822 |
For Use with Mfr. Model Number | 15KCS, 15KCSA, CP-0351 FUDEL, HS-100, HS-101, HS-102, HS-15, HS-20, HS-22, HS-30, HS-40, HS-50, HS-60, IM200C-1, S-822 |
For Use With Mfr. Model Number | 15KCS, 15KCSA, CP-0351 FUDEL, HS-100, HS-101, HS-102, HS-15, HS-20, HS-22, HS-30, HS-40, HS-50, HS-60, IM200C-1, S-822 |
Description
Squeezer Die, Part Type Squeezer Die, For Rivet Diameter 3/16 in, For Rivet Head Diameter 3/4 in, Die Style Universal Head, Material Steel, Compatible with Brand Hanson Rivet, Compatible with Grainger Part Number 6RNV2, 6RNV3, 6RNV4, 6RNV5, 6RNV6, 6RNV7, 6RNV8, Compatible with Manufacturer Model Number 15KCS, 15KCSA, CP-0351 FUDEL, HS-100, HS-101, HS-102, HS-15, HS-20, HS-22, HS-30, HS-40, HS-50, HS-60, IM200C-1, S-822, Compatible with Series HS, For Use With Rivet Squeezers, Head Length 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAMPION CUTTING TOOL CHAMPION LOCK PIN HRC63 (AC35103LQ)
- PROTO Retaining Ring Plier, Fixed Tip, 5-3/4" L (J601)
- FULTONRPORATION PR MED Sawhorse Bracket, MN (300SHB)
- WESTWARD 19/64" 135 Deg. Jobber Length Drill Bit (401J77)
- ZORO SELECT Squeezer Die, 5/32 Dia, 1, Universal Head (SQ-2-21)
- ZORO SELECT Squeezer Die, 3/16 Dia, 1/4, Oval Head (SQ-4-22)
- ZORO SELECT Nosepiece, 1/4 In, For Use With 5TUW8 (5PXA7)
- ZORO SELECT Squeezer Die, 3/8 Dia, 1/4, Round Head (SQ-0-43)
- ZORO SELECT Nosepiece, 3/16 In, For Use With 5TUW8 (5PXA6)
- ZORO SELECT Nosepiece, 3/16In, For Use w/5TUR0, 5TUP8 (5TUR5)
- ZORO SELECT Squeezer Die, 3/16 Dia, 1/4, Round Head (SQ-0-22)
- Zoro Select Rivet Tool Accessories