Shop All Rivet Tool Accessories
Zoro Select
Squeezer Die, 3/16 Dia, 1/4, Round Head
Mfr # SQ-0-22
Zoro # G3518146
product price: $18.69
/ea
$18.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rivet Tool Type Squeezer Die
- For Rivet Type Round Head
- For Rivet Dia. 3/16 in
- Material Steel
- Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SQ-0-22
- Zoro # G3518146
- Country of Origin United States
- Category Rivet Tool Accessories
Dimensions
For Rivet Dia. | 3/16 in |
Size | 1/4 in |
Fits Rivet Diameter | 3/16 in |
Head Length | 1/4 in |
For Rivet Head Diameter | 1/4 in |
For Rivet Diameter | 3/16 in |
Details
Rivet Tool Type | Squeezer Die |
For Rivet Type | Round Head |
Material | Steel |
For Use With | Rivet Squeezers |
Item | Squeezer Die |
Application | Use With a 3/16 In Diameter Rivet |
Type | 1/4" Round Head |
Compatible with Brand | Hanson Rivet |
Part Type | Squeezer Die |
Compatible with Manufacturer Model Number | 15KCS, 15KCSA, CP-0351 FUDEL, HS-100, HS-101, HS-102, HS-15, HS-20, HS-22, HS-30, HS-40, HS-50, HS-60, IM200C-1, S-822 |
Compatible with Series | HS |
Die Style | Round Head |
Compatible with Manufacturer Part Number | 15KCS, 15KCSA, CP-0351 FUDEL, HS-100, HS-101, HS-102, HS-15, HS-20, HS-22, HS-30, HS-40, HS-50, HS-60, IM200C-1, S-822 |
Compatible Manufacturer Part Number | 15KCS, 15KCSA, CP-0351 FUDEL, HS-100, HS-101, HS-102, HS-15, HS-20, HS-22, HS-30, HS-40, HS-50, HS-60, IM200C-1, S-822 |
Compatible with Manufacturer Model Number [NEW] | 15KCS, 15KCSA, CP-0351 FUDEL, HS-100, HS-101, HS-102, HS-15, HS-20, HS-22, HS-30, HS-40, HS-50, HS-60, IM200C-1, S-822 |
Compatible Manufacturer Model Number | 15KCS, 15KCSA, CP-0351 FUDEL, HS-100, HS-101, HS-102, HS-15, HS-20, HS-22, HS-30, HS-40, HS-50, HS-60, IM200C-1, S-822 |
For Use with Mfr. Model Number | 15KCS, 15KCSA, CP-0351 FUDEL, HS-100, HS-101, HS-102, HS-15, HS-20, HS-22, HS-30, HS-40, HS-50, HS-60, IM200C-1, S-822 |
For Use With Mfr. Model Number | 15KCS, 15KCSA, CP-0351 FUDEL, HS-100, HS-101, HS-102, HS-15, HS-20, HS-22, HS-30, HS-40, HS-50, HS-60, IM200C-1, S-822 |
Description
Squeezer Die, Part Type Squeezer Die, For Rivet Diameter 3/16 in, For Rivet Head Diameter 1/4 in, Die Style Round Head, Material Steel, Compatible with Brand Hanson Rivet, Compatible with Grainger Part Number 6RNV2, 6RNV3, 6RNV4, 6RNV5, 6RNV6, 6RNV7, 6RNV8, Compatible with Manufacturer Model Number 15KCS, 15KCSA, CP-0351 FUDEL, HS-100, HS-101, HS-102, HS-15, HS-20, HS-22, HS-30, HS-40, HS-50, HS-60, IM200C-1, S-822, Compatible with Series HS, For Use With Rivet Squeezers, Head Length 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVOLUTION 9/16" Diameter X 2" Depth Annular HSS Cutter, Pilot Pin Included (CC562L)
- WESTWARD Three Square File, 5 In, 60/61 TPI (12F786)
- KO-KEN Bit Socket PH2 28mm Z-series 1/4 Sq. Drive (2000Z.28-2)
- CHICAGO-LATROBE Screw Machine Drill Bit, R Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish (49249)
- ZORO SELECT Squeezer Die, 5/32 Dia, 1, Brazier Head (SQ-1-21)
- ZORO SELECT Squeezer Die, 1/8 Dia, 1, Tubular Roll (SQ-5-14)
- ZORO SELECT Squeezer Die, 3/8 Dia, 1/8, Flat Head (SQ-3-01)
- ZORO SELECT Squeezer Die, 1/8 Dia, 1/8, Universal Head (SQ-2-08X)
- ZORO SELECT Squeezer Die, 3/16 Dia, 3/8, Tubular Roll (SQ-5-23)
- ZORO SELECT Squeezer Die, 3/16 Dia, 3/4, Universal Head (SQ-2-26)
- STANLEY ENGINEERED FASTENING Replacement Jaw, For 3ZLX5 and 3ZLX6 (DPM400-084)
- Zoro Select Rivet Tools & Accessories