Shop All Rivet Tool Accessories
Zoro Select
Squeezer Die, 3/16 Dia, 1/4, Oval Head
Mfr # SQ-4-22
Zoro # G3555675
original price:
$32.15
19% off
$25.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rivet Tool Type Squeezer Die
- For Rivet Type Oval Head
- For Rivet Dia. 3/16 in
- Material Steel
- Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SQ-4-22
- Zoro # G3555675
- Country of Origin Multiple
- Category Rivet Tool Accessories
Dimensions
For Rivet Dia. | 3/16 in |
Size | 1/4 in |
Fits Rivet Diameter | 3/16 in |
For Rivet Head Diameter | 1/4 in |
For Rivet Diameter | 3/16 in |
Head Length | 1/4 in |
Details
Rivet Tool Type | Squeezer Die |
For Rivet Type | Oval Head |
Material | Steel |
For Use With | Rivet Squeezers |
Type | 1/4" Oval Head |
Item | Squeezer Die |
Application | Use With a 3/16 In Diameter Rivet |
Die Style | Oval Head |
Part Type | Squeezer Die |
Compatible with Manufacturer Model Number | 15KCS, 15KCSA, CP-0351 FUDEL, HS-100, HS-101, HS-102, HS-15, HS-20, HS-22, HS-30, HS-40, HS-50, HS-60, IM200C-1, S-822 |
Compatible with Brand | Hanson Rivet |
Compatible with Series | HS |
Compatible Manufacturer Part Number | 15KCS, 15KCSA, CP-0351 FUDEL, HS-100, HS-101, HS-102, HS-15, HS-20, HS-22, HS-30, HS-40, HS-50, HS-60, IM200C-1, S-822 |
Compatible with Manufacturer Part Number | 15KCS, 15KCSA, CP-0351 FUDEL, HS-100, HS-101, HS-102, HS-15, HS-20, HS-22, HS-30, HS-40, HS-50, HS-60, IM200C-1, S-822 |
Compatible with Manufacturer Model Number [NEW] | 15KCS, 15KCSA, CP-0351 FUDEL, HS-100, HS-101, HS-102, HS-15, HS-20, HS-22, HS-30, HS-40, HS-50, HS-60, IM200C-1, S-822 |
Compatible Manufacturer Model Number | 15KCS, 15KCSA, CP-0351 FUDEL, HS-100, HS-101, HS-102, HS-15, HS-20, HS-22, HS-30, HS-40, HS-50, HS-60, IM200C-1, S-822 |
For Use with Mfr. Model Number | 15KCS, 15KCSA, CP-0351 FUDEL, HS-100, HS-101, HS-102, HS-15, HS-20, HS-22, HS-30, HS-40, HS-50, HS-60, IM200C-1, S-822 |
For Use With Mfr. Model Number | 15KCS, 15KCSA, CP-0351 FUDEL, HS-100, HS-101, HS-102, HS-15, HS-20, HS-22, HS-30, HS-40, HS-50, HS-60, IM200C-1, S-822 |
Description
Squeezer Die, Part Type Squeezer Die, For Rivet Diameter 3/16 in, For Rivet Head Diameter 1/4 in, Die Style Oval Head, Material Steel, Compatible with Brand Hanson Rivet, Compatible with Grainger Part Number 6RNV2, 6RNV3, 6RNV4, 6RNV5, 6RNV6, 6RNV7, 6RNV8, Compatible with Manufacturer Model Number 15KCS, 15KCSA, CP-0351 FUDEL, HS-100, HS-101, HS-102, HS-15, HS-20, HS-22, HS-30, HS-40, HS-50, HS-60, IM200C-1, S-822, Compatible with Series HS, For Use With Rivet Squeezers, Head Length 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Tool-Less Wheel Guard 5 (140T26-1)
- KNIPEX Gripping, 5" Stainless Steel Gripping Tw (92 21 01 ESD)
- WESTWARD 23/64" HSS Black Oxide 118 Deg. Jobber Length Drill Bit (4UL61)
- CRESCENT 1/4" Drive 6 Point Deep Metric Socket 5mm (CDDS12N)
- ZORO SELECT Squeezer Die, 1/4 Dia, 3/4, Tubular Roll (SQ-5-33)
- ZORO SELECT Squeezer Die, 1/8 Dia, 1/2, Tubular Roll (SQ-5-10)
- ZORO SELECT Squeezer Die, 5/32 Dia, 1/2, Oval Head (SQ-4-17)
- ZORO SELECT Squeezer Die, 1/2 Dia, 13/16, Flat Head (SQ-3-27)
- ZORO SELECT Squeezer Die, 1/8 Dia, 3/4, Universal Head (SQ-2-12)
- ZORO SELECT Squeezer Die, 1/8 Dia, 1, Tubular Roll (SQ-5-14)
- GOEBEL Goebel 2290005100 Hd Manual Rivet Nut Tool, Go-510, (2290004008)
- Zoro Select Rivet Tools & Accessories