Shop All Rivet Tool Accessories
Zoro Select
Squeezer Die 3/16 Dia, 1/4, Brazier Head
Mfr # SQ-1-22
Zoro # G3535034
product price: $19.75
/ea
$19.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rivet Tool Type Squeezer Die
- For Rivet Type Brazier Head
- For Rivet Dia. 3/16 in
- Material Steel
- Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SQ-1-22
- Zoro # G3535034
- Country of Origin Taiwan, Province of China
- Category Rivet Tool Accessories
Dimensions
For Rivet Dia. | 3/16 in |
Size | 1/4 in |
For Rivet Diameter | 3/16 in |
Head Length | 1/4 in |
Fits Rivet Diameter | 3/16 in |
For Rivet Head Diameter | 1/4 in |
Details
Rivet Tool Type | Squeezer Die |
For Rivet Type | Brazier Head |
Material | Steel |
For Use With | Rivet Squeezers |
Item | Squeezer Die |
Application | Use With a 3/16 In Diameter Rivet |
Type | 1/4" Brazier Head |
Die Style | Brazier Head |
Compatible with Brand | Hanson Rivet |
Compatible with Manufacturer Model Number | HS-100, HS-101, HS-102, HS-15, HS-20, HS-22, HS-30, HS-40, HS-50, HS-60 |
Compatible with Series | HS |
Part Type | Squeezer Die |
Compatible Manufacturer Part Number | HS-100, HS-101, HS-102, HS-15, HS-20, HS-22, HS-30, HS-40, HS-50, HS-60 |
Compatible with Manufacturer Model Number [NEW] | HS-100, HS-101, HS-102, HS-15, HS-20, HS-22, HS-30, HS-40, HS-50, HS-60 |
Compatible with Manufacturer Part Number | HS-100, HS-101, HS-102, HS-15, HS-20, HS-22, HS-30, HS-40, HS-50, HS-60 |
Compatible Manufacturer Model Number | HS-100, HS-101, HS-102, HS-15, HS-20, HS-22, HS-30, HS-40, HS-50, HS-60 |
For Use with Mfr. Model Number | HS-100, HS-101, HS-102, HS-15, HS-20, HS-22, HS-30, HS-40, HS-50, HS-60 |
For Use With Mfr. Model Number | HS-100, HS-101, HS-102, HS-15, HS-20, HS-22, HS-30, HS-40, HS-50, HS-60 |
Description
Squeezer Die, Part Type Squeezer Die, For Rivet Diameter 3/16 in, For Rivet Head Diameter 1/4 in, Die Style Brazier Head, Material Steel, Compatible with Brand Hanson Rivet, Compatible with Grainger Part Number 6RNV2, 6RNV3, 6RNV4, 6RNV5, 6RNV6, 6RNV7, 6RNV8, Compatible with Manufacturer Model Number HS-100, HS-101, HS-102, HS-15, HS-20, HS-22, HS-30, HS-40, HS-50, HS-60, Compatible with Series HS, For Use With Rivet Squeezers, Head Length 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 10 in Knipex Cobra V-Jaw Water Pump Plier Serrated, Bi-Material Grip (87 02 250 T BKA)
- VERMONT GAGE Gage Pn Set, ZZ, Minus, .011"-.75", 740 pcs. (101201400)
- BESSEY Spring Clamp, 7 3/4 in L, 2.25"Jaw Opening (XCRG2)
- MILWAUKEE TOOL Milwaukee 48030200 Vacuum Hose Adapter for Miter Saws 695020, 695520 (48-03-0200)
- ZORO SELECT Nosepiece, 3/8-16, For Use With 5TUW5 (5PWZ0)
- ZORO SELECT Squeezer Die, 3/32 Dia, 7/8, Tubular Roll (SQ-5-06)
- ZORO SELECT Squeezer Die, 3/16 Dia, 1/2, Oval Head (SQ-4-24)
- ZORO SELECT Squeezer Die, 3/8 Dia, 1/4, Flat Head (SQ-3-03)
- ZORO SELECT Squeezer Die, 1/8 Dia, 1/2, Oval Head (SQ-4-10)
- ZORO SELECT Squeezer Die, 1/4 Dia, 1/2, Tubular Roll (SQ-5-31)
- HOWMET AEROSPACE Split Nose Piece, For Rivet Tool (202155)
- Zoro Select Rivet Tool Accessories